Chimney Caps
Type
Mounting Location
Depth
Material
Width
Color
Price
HY-C Draft King CBO2020 Single Flue Chimney Cap Bolt-On 20"L x 20"W Black Galvanized Steel
Width
20 in
Height
10 in
Length
20 in
Material
Galvanized Steel
HY-C Draft King CBO1111 Single Flue Chimney Cap Bolt-On 11"L x 11"W Black Galvanized Steel
Width
11 in
Height
10 in
Length
11 in
Material
Galvanized Steel
Width
13 in
Height
10 in
Length
9 in
Material
Copper
Width
5-1/2 in
Height
4 in
Material
PVC
HY-C Draft King CBO14 Single Flue Chimney Cap Bolt-On 14" Round Black Galvanized Steel
Width
14 in
Height
10 in
Length
---- in
Material
Galvanized Steel
HY-C Roof VentGuard Black-Painted Galvanized Steel 30" x 30" x 12" 3 Pack - RVG3030-3G
Width
30 in
Height
12 in
Length
30 in
Material
Galvanized Steel