Serving Trays
Food service trays are designed to carry and serve food and beverages in restaurants, cafeterias, catering events, and other dining establishments. Trays can be stacked for convenient storage, optimizing space in food service areas when not in use. Trays are easy to clean and sanitize, meeting hygiene standards in food service establishments. They come in various sizes, materials, and styles to suit different commercial dining environments.
Shape
Length
View All Length
Material
View All Material
Width
View All Width
Height
View All Height
Color
View All Color
Price
Most Relevant
Compare
1
1
$297.00
Sold in packages of 12 / $24.75 eaShips Same Day
Width
18 in
Color
White
Length
26 in
Package Quantity
12
Compare
Cambro 1418FF168 - Tray Fast Food 14" x 18", Blue - Pkg Qty 12
Model #: WBB63307
1
1
$62.40
Sold in packages of 12 / $5.20 eaShips in 2 Business Days
Width
18 in
Color
Blue
Length
14 in
Package Quantity
12/Case Pack Each
Compare
Carlisle CT141861 - Cafe® Standard Tray 14" x 18", Burgundy
Model #: WBB637454
1
1
Ships in 4 Business Days
Width
14 in
Color
Red
Length
17.87 in
Package Quantity
1
Compare
Carlisle CT141814 - Cafe® Standard Tray 14" x 18", Blue
Model #: WBB637339
1
1
Ships in 2 Business Days
Width
14 in
Color
Blue
Length
17.87 in
Package Quantity
1
Compare
Carlisle CT121659 - Cafe® Standard Tray 12" x 16", Slate Blue
Model #: WBB637310
1
1
Ships within 1 Business Day
Width
12.06 in
Color
Gray
Length
16.31 in
Package Quantity
1
Compare
Cambro 46504 - Camtray 4" x 6" Rectangle, Mustard - Pkg Qty 12
Model #: WBB62502
1
1
$53.16
Sold in packages of 12 / $4.43 eaShips in 7 Business Days
Width
6 in
Color
Yellow
Length
4 in
Package Quantity
12