Raceways
Thickness
Brand
Length
Material
Depth
Width
Height
Color
Price
Wiremold 25DTP-415 Two Channel Pole, 8" Removable Communications Cover W/KOs, 15'5"L
Length
15'5" ft
Color
White
Length
10 ft
Size
4-3/4 X 3-9/16 in
Wiremold 25DTC-CVR Add-On Communication Cover For 25DTP-4 & 25DTC-4 Series, 2-5/15"L
Length
2-5/15 in
Size
2-1/4 in
Wiremold AL3300C-5 Cover 5' Lengths, 2-3/4"L. Priced per foot, Packed as 8- 5' sections/carton.
Color
Silver
Length
2-3/4 in
Size
2-7/8 X 1-7/8 in
Color
White
Length
2-1/4 in
Size
3/4 X 1-1/2 in
Wiremold GR1200-50 Corduct® Overfloor Cable Protection System, Gray, Priced per foot - Pkg Qty 50
Color
Gray
Length
50 ft
Size
14/32 X 2-1/2 in