Temperature Controllers
Type
For Use With
Voltage
Diameter
Certifications
Length
Mounting Location
Width
Depth
Material
Height
Color
Price
Honeywell Modulating Temperature Controller T991A1061 Remote Bulb 160 to 260°F Analog Heat Only
Temperature Control Range
160 to 260 °F
Voltage
30 / 24 V
Capillary Length
5 ft
PECO Industrial Coiled Temperature Controller TF115-001 Temp. Range 40°-110°F w/ Nema 4X
Temperature Control Range
40 to 110 °F
Voltage
277 / 240 / 208 / 120 / 24 V
Capillary Length
Coiled Capillary ft
Voltage
110 V
PECO Industrial Temperature Controller TRF115-005 Tmp. Range 0°-120°F Rmt. Bulb Nema 4X
Temperature Control Range
0 to 120 °F
Voltage
277 / 240 / 208 / 120 / 24 V
Capillary Length
5 ft
PECO Industrial Coiled Temperature Controller TF115-023 Temp. Range -30°-100°F w/ Nema 4X
Temperature Control Range
30 to 100 °F
Voltage
277 / 240 / 208 / 120 / 24 V
Capillary Length
Coiled Capillary ft
Johnson Controllers Temperature Controller A19ABC-44C Remote Bulb, SPDT, Heat & Cool
Temperature Control Range
50 to 200 °F
Voltage
240 / 120 V
Capillary Length
20 ft