Aluminum Oxide
Width
Length
Color
Price
Dynabrade® Cloth Mesh Belt 90282 3-1/2" 15-1/2" Medium Aluminum Oxide - Pkg Qty 10
Width
3-1/2 in
Grade
Medium
Length
15-1/2 in
Abrasive Material
Aluminum Oxide
3M™ Scotch-Brite™ Surface Conditioning Belt 3/4" X 18" Aluminum Oxide MED Grit - Pkg Qty 20
Width
3/4 in
Grade
Medium
Length
18 in
Abrasive Material
Aluminum Oxide
3M™ Scotch-Brite™ Surface Conditioning Belt 3/8" X 13" Aluminum Oxide MED Grit - Pkg Qty 20
Width
3/8 in
Grade
Medium
Length
13 in
Abrasive Material
Aluminum Oxide
3M™ Scotch-Brite™ Surface Conditioning Belt 1/2" X 18" Aluminum Oxide MED Grit - Pkg Qty 20
Width
1/2 in
Grade
Medium
Length
18 in
Abrasive Material
Aluminum Oxide
United Abrasives - Sait 60511 Sanding Belt 1A-X 2" x 48" 100 Grit Aluminum Oxide - Pkg Qty 10
Width
2 in
Grit
100
Grade
Fine
Length
48 in
Width
6 in
Grit
60
Grade
Medium
Length
48 in