Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pegboards

Pegboards are perforated boards with regularly spaced holes that accommodate hooks, pegs, or attachments from which small tools, parts, and equipment are stored and displayed. They offer flexibility and durability in arranging tools, supplies, or equipment in workshops, garages, or retail spaces. Their adaptable design enables efficient organization and easy accessibility of items, promoting tidiness and maximizing space utilization.
1321 Results

Type

View All Type

Material

View All Material

Width

View All Width

Depth

View All Depth
View All Height
View All Color
View All Brand
View All Length
View All Price
1321 Results
Compare
BESTSELLER
1
1
$1,100.00was $1375.00
Save $275.00 (20%)
Ships in 2 Business Days

Width

21-1/4 in

Height

39-1/4 in

Package Quantity

1

Depth

36-3/4 in

Compare
1
1
$939.00
Ships in 8 Business Days

Width

36 in

Height

56 in

Package Quantity

1

Depth

24 in

Compare
1
1
$889.00
Ships in 5 Business Days

Width

36 in

Height

56 in

Package Quantity

1

Depth

24 in

Compare
1
1
$74.95
Ships within 1 Business Day

Width

32 in

Height

16 in

Package Quantity

4

Depth

3/4 in

Compare
1
1
$285.95
Ships within 1 Business Day

Width

24 in

Height

24 in

Package Quantity

2

Depth

9/16 in

Compare
1
1
$225.95
Ships in 10 Business Days

Width

36 in

Height

24 in

Package Quantity

1

Depth

1 in