Specialty Bulbs
Specialty light bulbs serve purposes beyond general illumination, finding applications in automotive lighting, medical equipment, stage lighting, and industrial machinery. Some specialty bulbs are designed to endure harsh conditions like vibration, high temperatures, or humidity, making them ideal for specific industrial or outdoor uses.
Shape
View All Shape
Voltage
View All Voltage
Wattage
View All Wattage
Type
View All Type
Base
View All Base
Length
View All Length
Width
View All Width
Height
View All Height
Color
View All Color
Price
Most Relevant
Compare
1
1
$152.50
Sold in packages of 10 / $15.25 eaShips in 3 Business Days
Wattage
150 W
Average Life
200 hr
Package Quantity
10
Base
GX5.3
Compare
1
1
$349.50
Sold in packages of 10 / $34.95 eaShips in 3 Business Days
Wattage
30 W
Average Life
8000 hr
Package Quantity
10
Base
Med Bi-Pin (G13)
Compare
1
1
$72.00
Sold in packages of 10 / $7.20 eaShips within 1 Business Day
Wattage
10 W
Average Life
20000 hr
Package Quantity
10
Base
Rigid Loop
Compare
1
1
Ships in 16 Business Days
Wattage
5 W
Average Life
2500 hr
Package Quantity
1
Base
Double Contact Bayonet (BA15d)
Compare
1
1
Ships within 1 Business Day
Wattage
15 W
Average Life
50000 hr
Package Quantity
1
Base
Integrated LED
Compare
Edwards Signaling 2705W24V25PK 5W Incandescent Bulb For 70 Mm Stacklight 24V 25 Pack
Model #: WBB664124
1
1
Ships in 70 Business Days
Wattage
5 W
Average Life
2500 hr
Package Quantity
25
Base
Double Contact Bayonet (BA15d)