Hex Head Cap Screws
Type
Finish
Length
Material
Price
1-1/2 - 6 x 9" Hex Head Cap Screw - Grade 8 - Partial Thread - UNC - Alloy Steel - Plain
Length
9 in
Package Quantity
1
Size
1-1/2 - 6
Finish
Plain
Hex Cap Screw - 3/8-16 x 1" - 18-8 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 400138
Length
1 in
Package Quantity
100
Size
3/8-16
Finish
Stainless Steel
Hex Cap Screw - 1/4-20 x 1" - 18-8 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 400010
Length
1 in
Package Quantity
100
Size
1/4-20
Finish
Stainless Steel
1-1/2 - 6 x 5-1/2" Hex Head Cap Screw - Grade 8 - Partial Thread - UNC - Steel - Plain
Length
5-1/2 in
Package Quantity
1
Size
1-1/2 - 6
Finish
Plain
Length
1
Package Quantity
100
Size
5/16-18
Finish
Zinc
Length
3-1/2 in
Package Quantity
25
Size
1/2-13
Finish
Stainless Steel