Tool Tethers & Lanyards
Tool tethers and lanyards are designed to secure tools during use in high-risk work environments. Easily attach the tethers to tools and anchor points, providing a reliable link that prevents accidental drops. The adjustable length ensures flexibility, and the carabiner attachments guarantee a strong connection. The tethers and lanyards are ideal for professionals in construction and maintenance where tool safety is important.
Price
Most Relevant
Compare
1
1
Ships in 2 Business Days
Material
Nylon
Package Quantity
1
Weight Capacity
100
Color
Gray
Compare
1
1
Ships in 2 Business Days
Package Quantity
1
Weight Capacity
150
Color
Gray
Length
17
Compare
Ergodyne® Arsenal® 5974 Hoist Bucket Tool Bag w/ Swivelling Carabiner & Zipper, Lrg, Gry
Model #: WBB3135850
1
1
Ships in 2 Business Days
Material
Nylon
Package Quantity
1
Weight Capacity
100
Color
Gray
Compare
1
1
Ships within 1 Business Day
Material
Nylon
Package Quantity
1
Weight Capacity
10 lbs
Color
Yellow
Compare
1
1
Ships in 2 Business Days
Material
Nylon
Package Quantity
6
Weight Capacity
10 lbs
Color
Black
Compare
1
1
Ships within 1 Business Day
Material
Nylon
Package Quantity
1
Weight Capacity
35 lbs
Color
Multi-Colored