Roof Ventilators
Length
Height
Color
Price
CFM
2400 CFM
Fan Diameter
18 in
Voltage
115 V
Horsepower
1/3 HP
CFM
500 CFM
Fan Diameter
15 in
Voltage
115 V
Horsepower
1/30 HP
Broan 353 Powered Gable Mount Attic Ventilator - 1020 CFM For Attics Up to 1460 Sq. Ft.
CFM
1020 CFM
Voltage
120 V
Height
8 in
Fantech 10" Direct Drive Axial Roof Vent 5ADE102A, 1/30 HP, 115V, 1 PH, 547 CFM, ODP
CFM
547 CFM
Fan Diameter
10 in
Voltage
115 V
Horsepower
1/30 HP
CFM
500 CFM
Fan Diameter
10 in
Voltage
115 V
Horsepower
1/32 HP
Fantech 12" Roof Ventilator Belt Drive Upblast 5BDU12CB-A, 1/3 HP, 115/230V, 1 PH, 1530 CFM, ODP
CFM
1530 CFM
Fan Diameter
12 in
Voltage
115 / 230 V
Horsepower
1/3 HP