Check & Foot Valves
Check foot valves are designed to maintain the flow of liquids in one direction while preventing backflow in plumbing systems. Valves are crucial in applications where maintaining a prime in a pump system is essential. The foot design allows them to be installed at the end of a suction line in a well, sump, or other water source, ensuring that the pump remains primed and ready for operation. Whether for agricultural, industrial, or residential use, valves contribute to the reliability and efficiency of fluid handling systems.
Length
View All Length
Depth
Material
View All Material
Height
View All Height
Color
Price
View All Price
Tons
View All Tons
Most Relevant
Compare
1
1
Ships in 2 Business Days
Size
4 in
Connection Style
Flanged
Package Quantity
1
Material
Cast Iron
Compare
1
1
Ships in 2 Business Days
Size
3 in
Connection Style
Flanged
Package Quantity
1
Material
Cast Iron
Compare
1
1
Ships in 3 Business Days
Size
3 in
Package Quantity
1
Material
Cast Iron/ Leather Flapper
Length
4-1/4 in
Compare
Legend Valve® T-312 Ductile Iron Check Valve with EPDM Seats, Aluminum Bronze Disc, 2" Wafer
Model #: WBB3151106
1
1
Ships in 2 Business Days
Size
2 in
Connection Style
Wafer
Package Quantity
1
Material
Ductile Iron
Compare
1
1
Ships within 1 Business Day
Size
1/2 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Compare
1
1
Ships within 1 Business Day
Size
2 in
Package Quantity
1
Valve Type
Sump Pump Check Valve
Length
10 in