Micrometers
Brand
Length
Height
Capacity
Color
Price
Fowler 52-224-001-1 0-1" Mechanical Outside Micrometer W/Digital Counter & Ratchet Stop Thimble
Min Measurement
0 in
Thimble Type
Ratchet Stop
Data Output
No
Accuracy (+/-)
0.00016 in
Max Measurement
550 in
Min Measurement
0 in
Data Output
No
Accuracy (+/-)
0.0008 in
Min Measurement
0 in
Thimble Type
Ratchet Friction
Data Output
No
Accuracy (+/-)
0.0001 in
Min Measurement
1 in
Thimble Type
Ratchet Stop
Data Output
No
Accuracy (+/-)
0.00016 in
Global Industrial 0-1"/25.4MM Twin Force IP65 Digital Electronic & Analog Micrometer
Max Measurement
25.4
Min Measurement
0 in
Thimble Type
Ratchet Stop
Data Output
Yes