Stainless Steel Pipe Fittings
Height Range (in)
Brand
Length
Width
Material
Color
Price
2 In. X 4-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic
Material
304 Stainless Steel
Package Quantity
1
Connection Style
MNPT
Size
2 in
Material
304L Stainless Steel
Package Quantity
1
Connection Style
FNPT
Size
5 in
1 In. X 1/2 In. 304 Stainless Steel Bushing - MNPT X FNPT - Class 150 - 300 PSI - Import
Material
304 Stainless Steel
Package Quantity
1
Connection Style
MNPT X FNPT
Size
1 in
Iso Ss 316 Cast Pipe Fitting 90 Degree Street Elbow 1/8" Npt Male X Female - Pkg Qty 50
Material
316 Stainless Steel
Package Quantity
50
Connection Style
MNPT X FNPT
Size
1/8 in
Iso Ss 304 Cast Pipe Fitting Hex Bushing 3/8" X 1/8" Npt Male X Female - Pkg Qty 100
Material
304 Stainless Steel
Package Quantity
100
Connection Style
MNPT X FNPT
Size
3/8 X 1/8 in
2 In. X 3-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic
Material
304 Stainless Steel
Package Quantity
1
Connection Style
MNPT
Size
2 in