Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Knob Screws

21 Results

Availability

Brand

Material

Price

21 Results
Compare
BESTSELLER
4
4
Minimum purchase quantity is 4
$13.25
Ships within 1 Business Day

Thread Length

3 in

Thread

1/2-13 in

Knob Diameter

2-1/2 in

Knob Length

1-1/2"

Compare
3
3
Minimum purchase quantity is 3
$14.75
Ships in 3 Business Days

Thread Length

1-3/4 in

Thread

5/8-11 in

Knob Diameter

2-1/2 in

Knob Length

1-1/2"

Compare
6
6
Minimum purchase quantity is 6
$8.50
Ships within 1 Business Day

Thread Length

1-3/4 in

Thread

1/4-20 in

Knob Diameter

1-1/2 in

Knob Length

7/8"

Compare
1
1
$47.50
Sold in packages of 5 / $9.50 ea
Ships in 3 Business Days

Thread Length

9/16 in

Thread

1/4-20 in

Knob Diameter

1 in

Knob Length

5/8"

Compare
8
8
Minimum purchase quantity is 8
$4.61
Ships within 1 Business Day

Thread Length

11/16 in

Thread

5/16-18 in

Knob Diameter

1-1/2 in

Knob Length

1"

Compare
5
5
Minimum purchase quantity is 5
$10.00
Ships within 1 Business Day

Thread Length

3 in

Thread

5/16-18 in

Knob Diameter

2 in

Knob Length

1"