Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Band Saw Blades

Band saw blades are precision cutting tools used for woodworking and metalworking projects. Wood and metal cutting band saw blades are made of various heavy-duty materials and feature various tooth configurations that offer efficient cutting performance and durability for industrial applications. Designed to maximize the performance of any portable band saw, these tools cater to diverse cutting needs in workshops, construction zones, and more.
92 Results

Availability

Special Price

Brand

View All Brand

Type

View All TPI
View All Length
92 Results
Compare
Clearance
1
1
See price in cart
Ships within 1 Business Day

Blade Thickness

.20 in

TPI

10

Blade Width

0.5 in

Compare
1
1
$229.95
Ships in 7 Business Days

Blade Thickness

0.035 in

TPI

3

Length

9' 6" ft

Tooth Set

Vari-Tooth™

Compare
1
1
$22.00
Ships within 1 Business Day

Blade Thickness

.20 in

TPI

14

Blade Width

0.5 in

Compare
1
1
$23.50
Ships within 1 Business Day

Blade Thickness

.20 in

TPI

18

Blade Width

0.5 in

Compare
BESTSELLER
1
1
$55.95
Ships in 7 Business Days

Blade Thickness

0.035 in

TPI

14

Length

7' 9" ft

Tooth Set

Wavy

Compare
1
1
$26.95
Ships within 1 Business Day

Blade Thickness

.20 in

TPI

14/19

Blade Width

0.5 in