Ironing Boards
Material
Width
Height
Color
Style
Price
4 Leg Ironing Board w/Iron Rest, Pad-White/Blue Stripes Black Base, PP Plastic/Steel/Foam/Cotton
Height
18 To 36 in
Width
15 in
Length
54 in
Color
Black
Height
27 To 35-3/8 in
Width
13 in
Length
54 in
Color
Orange With White Stripes
Height
13 in
Width
6 in
Length
4 in
Color
White
Deluxe Tabletop Ironing Board w/Retractable Iron Rest, White Frame/Aqua Blue Cover, 0.6MM Wood Top
Height
6-1/8 in
Width
12 in
Length
32 in
Color
Blue
Hospitality 1 Source Ironing Board Hanger, 6"L x 2"W x 2"H, White, Pack of 12 - Pkg Qty 144
Height
2 in
Width
2 in
Length
6 in
Color
White
Hospitality 1 Source Contour Leg Ironing Board w/ Charcoal Cover, 48"W x 14"W x 36"H, Black - Pkg Qty 4
Height
36 in
Width
14 in
Length
48 in
Color
Black