Steel Boxes
Steel Boxes are essential components for electrical installations, providing a secure enclosure for wiring connections in commercial and industrial settings. These boxes are crafted from durable steel, offering superior protection for electrical connections and ensuring a secure environment for wiring terminations.
Gauge
Length
View All Length
Width
View All Width
Depth
View All Depth
Material
View All Material
Height
View All Height
Capacity
Color
View All Color
Style
Price
View All Price
Most Relevant
Compare
Hoffman A16H1206SS6LP, Continuous Hinge W/Clamps, Type 4X, 16.00x12.00x6.00in, SS Type 316L
Model #: WBB1611984
1
1
Ships in 5 Business Days
Material
SS Type 316L
A x B x C
16.00 x 12.00 x 6.00 in
Compare
1
1
Ships in 5 Business Days
Material
Steel
Color
Gray
A x B x C
6.00 x 6.00 x 4.00 in
Compare
1
1
Ships in 5 Business Days
Material
Steel
Color
Paint
A x B x C
20.00 x 20.00 x 10.00 in
Compare
1
1
Ships in 10 Business Days
Material
Steel
Compare
1
1
Ships in 5 Business Days
Material
Steel
Color
Gray
A x B x C
12.00 x 12.00 x 6.00 in
Compare
1
1
Ships in 8 Business Days
Material
Steel
Color
Gray
A x B x C
12.00 x 12.00 x 8.00 in