Soldering Tools
Availability
Brand
Tip Type
Length
Height
Capacity
Color
Price
Related Products
Key Features: Surface Protection: Silicone soldering mat protects your workspace from burns by resisting temperatures as high as 930°F/500°C Clean & Tidy Workspace: Maintain a clean and organized soldering work environment. Ensure no small parts or tools are lost with individual compartments and placement slots for efficient organization Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Anti-Slip: Work safely and more effectively with the anti-slip, silicone soldering mat Medium Format: Protect your workspace with the Medium 17.5 x 11.75 ...
Features: Microprocessor-controlled, closed circuit sensor design, high power and quick warm-up times Adjustable air flow, air volume and temperature, suitable for a variety of applications Handle with sensor design provides real-time operating convenience Auto cool-off process to prolong the life of heating element Plastic shell, compact body, beautiful, small footprint Brushless motor design, quiet in operation, equipment noise less than 45dB Safe solder QFP, PLCC, BGA and other temperature sensitive components Also for heating shrink, viscidity removal, lacquer removal, preheating
Key Features: Conical 10 mm Tip: Conical 10 mm tip helps deliver heat to solder joints on PCBs and can also be used for general soldering tasks Compatible with: WLIR3012A, WLIR3023C, WLIR3023G, WLIR3023I, WLIR3023M, WLIRK3012A, WLIRK3023C, WLIRK3023G, WLIRK3023I, WLIRK3023M, WLSK3012A, WLSK3023C, WLSK3023G and WLSK3023I Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Applications: Join wires ( Easy tip change: Tip is easy to remove and replace by turning the screw on side of heater. Ensures secure placement of tip into heater for optimal performance
Key Features: Conical 13/16 mm Tip: Conical 13/16 mm tip helps deliver heat to solder joints on PCBs and can also be used for general soldering tasks Compatible with: WLIR3012A, WLIR3023C, WLIR3023G, WLIR3023I, WLIR3023M, WLIRK3012A, WLIRK3023C, WLIRK3023G, WLIRK3023I, WLIRK3023M, WLSK3012A, WLSK3023C, WLSK3023G and WLSK3023I Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Applications: Join wires ( Easy tip change: Tip is easy to remove and replace by turning the screw on side of heater. Ensures secure placement of tip into heater for optimal ...
A 100% SOLUBLE FLUX TO BE USED WITH MOST PLUMBING SOLDERS - ESPECIALLY LEAD-FREE SOLDERS. Has working temperature of 250º F to 520º F. Safe to use on potable water systems. Can be used on copper, brass, galvanized, tin, zinc and other commonly soldered metals. Not for use on aluminum. Conforms to ASTM B813/93. This easy-to-use product is self-cleaning, non-fuming and non-corrosive. SOLU-FLUX has excellent wetting characteristics which provides for better solder flow and better joints. Will not liquefy in container and will not harden or dry out.