Soldering Irons & Tips
Availability
Brand
Type
Length
Height
Capacity
Color
Price
Related Products
Key Features: Conical 10 mm Tip: Conical 10 mm tip helps deliver heat to solder joints on PCBs and can also be used for general soldering tasks Compatible with: WLIR3012A, WLIR3023C, WLIR3023G, WLIR3023I, WLIR3023M, WLIRK3012A, WLIRK3023C, WLIRK3023G, WLIRK3023I, WLIRK3023M, WLSK3012A, WLSK3023C, WLSK3023G and WLSK3023I Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Applications: Join wires ( Easy tip change: Tip is easy to remove and replace by turning the screw on side of heater. Ensures secure placement of tip into heater for optimal performance
Key Features: Conical 2 mm Tip: Conical 2 mm tip helps deliver heat to solder joints on PCBs and can also be used for general soldering tasks Compatible with: WLIBAK8 Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Applications: Join wires (>18AWG), micro-electronics, drones, small appliances, model railroads, audio components, electronic repair, automotive, marine, hobby kits, and crafts Easy tip change: Tip is easy to change by using the lever to push the old tip off and push new tip on (turn off soldering iron and allow tip to cool before removal
Highly efficient and flexible for all of your soldering tasks, with a compact design that takes up far less space. Features: Performance: Fast 15-second heat-up time from 212°F to 650°F Easy to use: Adjust your temperature display (°F or °C), preset temperature or set to standby mode Precision and control: Ergonomic molded pencil-grip provides optimal comfort Integrated safety rest: Reduce the risk of injury or damage when not in use Quick tip change: Easily replace worn tips or change applications Easy tip access: Built-in tip holder provides on-board storage and easy ...
Key Features: Conical 13/16 mm Tip: Conical 13/16 mm tip helps deliver heat to solder joints on PCBs and can also be used for general soldering tasks Compatible with: WLIR3012A, WLIR3023C, WLIR3023G, WLIR3023I, WLIR3023M, WLIRK3012A, WLIRK3023C, WLIRK3023G, WLIRK3023I, WLIRK3023M, WLSK3012A, WLSK3023C, WLSK3023G and WLSK3023I Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Applications: Join wires ( Easy tip change: Tip is easy to remove and replace by turning the screw on side of heater. Ensures secure placement of tip into heater for optimal ...
Features: Adjustable wattage: 5 - 30 Variable wattage dial enables you to take on a wider range of applications Compact design: Saves space on your workbench Integrated safety rest: On-board secure safety rest holds iron when not in use, reducing the risk of injury or damage to your workspace Optimal precision and control: Ergonomic molded pencil grip provides you with comfort, precision and control Quick tip change: Easily replace worn tips or change tip applications Easy tip access: Built-in tip holder provides on-board storage and easy access to your tips during soldering On-light ...