Stick Welding Systems
Availability
Brand
Certifications
Length
Height
Color
Price
Related Products
Maximum Versatility TIG and Stick. Get the widest operating range in its class (5 to 230 amps) with the durable Precision TIG 225. Experience enhanced starting, optimal arc stability and accomplish more precise welds and crater fills with our patented Micro-Start™ II technology. The 115V receptacles enable you to power a water cooler or other power tools. Ideal for small auto and fabrication shops and vocational training schools. Precision 225 TIG welder is ideal for (GTAW) gas tungsten arc welding on aluminum and other metals. Simple To Use, Easy To Customize Simplicity Easy-to-use ...
The Sprinter™ 180Si gives you power in a small package. Weighing in under 20 lbs., it's lightweight and portable, and the 180-amp output enables you to weld electrodes up to 5/32 inches, including 7018 and 6010. This machine is more than just a stick welder, the Sprinter™ 180Si combines superior stick capabilities with high-frequency TIG, pulsed TIG mode, amptrol compatibility and dual input voltage (120V/230V). A simple display allows you to dial the weld settings so you can get started quickly and easily on any job anywhere – maintenance work, light-fabrication, light ...
Quality component electrode holder replacement parts are designed to increase longevity of electrode holders, providing continued reliable performance. These electrode holder replacement parts are sold in a pack of 25 for consistent performance and long-lasting value. The replacement 1703 Upper Jaw for the A-W Electrode Holder provides low cost repair solutions. Established in 1933, Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions ...
From technical training to industrial fabrication, Lincoln Electric® is introducing an all-new industrial 300 Amp, Do-Everything Power Wave. Packed with all of the performance and leading-edge technology you expect from a Power Wave system, now completely revamped to take the industrial "all-in-one" class of welders to the next level. Features: Best-in-Class Performance - Industry's only true 300 Amp, 100% Duty Cycle, All- Process Machine All-Process Versatility - SMAW, GTAW, GMAW, FCAW, CAG processes, with high-frequency and AC capabilities as well as access to advanced processes ...
Jackson Safety® carries a popular assortment of electrode holders. Choose from an assortment of electrode and cable connector capacities as well as weight and duty cycle rating. Each style includes the following features and benefits: Integrated jaws for convenient angled holding Fully inserted pivots and springs for maximum dielectric integrity Large dome screw cable connector for a near unbreakable connection Integral grooves for efficient heat dissipation Extended handle with integrated ribs to reduce wear Cable Connection Capacity 4 through 2/0 Helps improve the grip of these medium ...