Engine Driven Welders & Accessories
Brand
Voltage
Amperage
Width
Type
Length
Height
Color
Price
Related Products
HEAVY DUTY, COMPACT, EXPANDABLE. Buy a 4-Pack and Expand to an 8-Pack Anytime Competitive Advantages. Bolt two 4-pack racks together to form an 8-pack that can be moved or lifted together as a unit. Uses commonly available low cost fuses to reduce ongoing operations costs. Forklift slots on ALL Sides of the rack. Heavy Duty Casters stand up to rough use (optional). Heavy square tubing used throughout construction, even for roof supports, to resist bending and twisting during lifts. Heavy duty rack base supports product and rack structural members and resists abuse. Welder Mounting Plate ...
Maximum Versatility TIG and Stick. Get the widest operating range in its class (5 to 230 amps) with the durable Precision TIG 225. Experience enhanced starting, optimal arc stability and accomplish more precise welds and crater fills with our patented Micro-Start™ II technology. The 115V receptacles enable you to power a water cooler or other power tools. Ideal for small auto and fabrication shops and vocational training schools. Precision 225 TIG welder is ideal for (GTAW) gas tungsten arc welding on aluminum and other metals. Simple To Use, Easy To Customize Simplicity Easy-to-use ...
The AC/DC 225/125™ is the same proven design as the renowned AC-225 arc welder, but adds the smoother, more stable DC welding arc. This stick welder is ideal for farm, shop, and home use where improved arc welding performance is desired. Features: Easy to operate - With front mounted AC/DC polarity switch Smooth arc - Makes it easy to weld with different electrodes 125 amp DC output - Enough for most 1/8" (3.2 mm) electrodes 225 amp AC output - Enough for 3/16" (4.8 mm) diameter general purpose mild steel electrodes NEMA rated, UL listed and CSA approved What's Included: (1) AC/DC ...
Make the Ranger 305 G your portable welding station - general stick and downhill pipe, Touch Start™ TIG, MIG, and flux-cored wire capability. The 9,500 watt continuous single-phase AC generator powers motors starting, tools and inverter welders for extended range and process capability. Features: Digital weld meters monitor actual welding output 12-gallon fuel capacity allows for extended operation Electric fuel pump helps avoid vapor lock during high-altitude operation Kohler® Gasoline Engine: 23 HP carburetor engine Electric fuel pump to avoid vapor lock at high altitude operation ...
Out in the shipyards, construction sites and fabrication shops, it pays to keep it simple. The Flextec 500X multi-process welder is easy to set up and operate, yet rugged enough to stand up to heavy-duty indoor and outdoor applications. Basic pulse MIG capability is standard on the Flextec 500X , including weld modes for carbon steel, stainless steel, aluminum and metalcore electrodes. The Flextec 500X welder is also equipped with CrossLinc® technology giving you the flexibility to control the machine from hundreds of feet away without a control cable. SIMPLE: Simple interface for ease of ...