MIG Wire Feeders & Accessories
Brand
Type
Length
Height
Color
Price
Related Products
Maximum Versatility TIG and Stick. Get the widest operating range in its class (5 to 230 amps) with the durable Precision TIG 225. Experience enhanced starting, optimal arc stability and accomplish more precise welds and crater fills with our patented Micro-Start™ II technology. The 115V receptacles enable you to power a water cooler or other power tools. Ideal for small auto and fabrication shops and vocational training schools. Precision 225 TIG welder is ideal for (GTAW) gas tungsten arc welding on aluminum and other metals. Simple To Use, Easy To Customize Simplicity Easy-to-use ...
The AC/DC 225/125™ is the same proven design as the renowned AC-225 arc welder, but adds the smoother, more stable DC welding arc. This stick welder is ideal for farm, shop, and home use where improved arc welding performance is desired. Features: Easy to operate - With front mounted AC/DC polarity switch Smooth arc - Makes it easy to weld with different electrodes 125 amp DC output - Enough for most 1/8" (3.2 mm) electrodes 225 amp AC output - Enough for 3/16" (4.8 mm) diameter general purpose mild steel electrodes NEMA rated, UL listed and CSA approved What's Included: (1) AC/DC ...
From concept to reality, the PIPEFAB™ welding system was developed for one purpose – to deliver the ideal setup for pipe and vessel fabrication. From machine design to arc performance, no detail was overlooked in delivering a complete, customer-driven system that lets your shop focus on what matters most – making high-quality root-to-cap welds, faster and easier. Features: Powered by proprietary Cable View™ Technology - The PIPEFAB™ system continually monitors cable inductance and adjusts the waveform to maintain consistent arc performance with long or coiled cable runs ...
Improve productivity with the NA-3S automatic wire feeders. These systems have been specially designed to deposit more weld metal at fast travel speeds which eliminates bottlenecks and cuts costs. Features: Operating Versatility - Easily adapt to a wide range of wire feed speeds and wire sizes Compact Units With Excellent Flexibility - Fit into simple fixtures or the most complex automated production lines Rugged Construction - Minimize downtime and maintenance costs What's Included NA-3S controls - CC SAW NA-3N Controls - CV SAW
Out in the shipyards, construction sites and fabrication shops, it pays to keep it simple. The Flextec 500X multi-process welder is easy to set up and operate, yet rugged enough to stand up to heavy-duty indoor and outdoor applications. Basic pulse MIG capability is standard on the Flextec 500X , including weld modes for carbon steel, stainless steel, aluminum and metalcore electrodes. The Flextec 500X welder is also equipped with CrossLinc® technology giving you the flexibility to control the machine from hundreds of feet away without a control cable. SIMPLE: Simple interface for ease of ...