Power Tool Combo Kits
Availability
Free Shipping
Voltage
Brand
Type
Length
Height
Color
Price
Related Products
The DEWALT DCK299P2 2-Tool combo kit is ideal for most drilling and driving applications. This kit features a brushless hammer drill and impact driver. Both tools are designed to be compact for use in tight spaces. Features: 1/2 in. hammer drill (DCD996) 3-speed, high performance (0-2,250 RPM), all-metal transmission optimizes tool-to-task for fast application speeds and improved run-time 1/2 in. hammer drill (DCD996) 0-38,250 BPM for fast drilling in masonry materials 1/2 in. hammer drill (DCD996) has a compact size (8.4 in. front-to-back length) and lightweight (4.7 lb.) design to fit ...
Hang sheet after sheet with ease with the FLEX 24V Drywall Screw Gun. This lightweight screw gun arms you with ultimate in speed and efficiency with maximum control. Lock-on mode delivers continuous power to secure drywall panels. Setup is easy with tool-free adjustments. The bright, built-in LED light illuminates dark spaces. This cordless drywall screw gun is compatible with the FLEX Magazine Attachment (FT161, sold separately) for increased productivity with collated screws. The FLEX 24V Drywall Cut Out Tool powers through the entire day with exceptional runtime-up to 150 outlet boxes ...
DCD985 20V MAX* hammerdrill with patented 3-speed all-metal transmission and 1/2" all metal ratcheting chuck delivers 535 units watts out of maximum performance, faster application speed, and superior bit retention. DCS381 20V MAX* reciprocating saw with keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft. DCF885 20V MAX* 1/4" impact driver features 3 LED lights with 20 second delay to provide visibility without shadows. DCS393 20V MAX* circular saw with 6-1/2" carbide blade can cut 2x4's at a 45° angle in a single pass. DCL040 20V MAX* LED ...
DeWALT® DCK2050M2 20V MAX XR Li-Ion Brushless Compact Hammer Drill & Impact Driver Combo Kit Features: DEWALT® brushless motor delivers up to 57% more run-time over brushed XR Li-Ion batteries with fuel gauge provide 33% more capacity over standard packs DCD796 20V MAX* 1/2" hammerdrill has a compact (7.5" front to back) and lightweight (3.6 lb) design to fit into tight areas DCF887 20V MAX* 1/4" impact driver has a compact (5.3" front to back) design to fit into tight areas DCD796 features 3-mode LED with 20-minute trigger release delay in Spotlight Mode providing increased visibility in ...
Put the essentials you need for outdoor tasks at your fingertips with the 20V MAX Combo Kit. Power through overgrowth with the String Trimmer (DCST925) with its 13 in. cutting swath, gear drive transmission design, and variable speed trigger for extended runtime. When you're done, clear away debris with the Handheld Axial Blower (DCBL722) which features a powerful brushless motor that achieves up to 450 cfm and up to 125 mph with the concentrator nozzle. This combo kit also includes a 4.0Ah battery and charger so you have everything you need to get the job done.