String Trimmers & Edgers
Availability
Special Price
Voltage
Type
Brand
Length
Height
Color
Price
Related Products
Makita® XBU01Z 18V X2 LXT® Lithium-Ion Cordless (36V) Cordless Blower, Tool Only Features: Makita-built motor produces a maximum air velocity of 208 MPH Two 18V LXT® Lithium-Ion batteries deliver the power and run time for corded demands without leaving the 18V LXT® platform Variable 2-speed (0-10,000 0-17,000 RPM) design for optimum speed control Lower noise level at only 86 dB(A) for user comfort Zero emissions and reduced maintenance for increased ease of use Compact and ergonomic design at only 36-1/4" long Weighs only 8 lbs. with batteries (batteries not included) for reduced ...
7,000 RPM motor provides high-power for cutting and grinding applications Quick-Change™ Wheel Release allows for tool free wheel changes without the need for a wrench Tool free guard allows for quick, easy guard adjustments/positioning 2-finger trigger switch (w/ lock-off button) allows for convenient activation and easier gripping 2-position side handle offers greater control, comfort & versatility 5.0 amp hour batteries (2) Power to Grind Includes: DCG412 Grinder (2) DCB205: 20V MAX* XR Premium Li-Ion Battery (5.0 Ah) Fast Charger Spanner Wrench 5" (125mm) Type 27 (Grinding) Guard ...
Dirt and dust have nowhere to hide with the Flex 24V Jobsite Blower. Featuring a brushless motor, a turbine fan, variable speed settings, and good balance in a lightweight build, this tool delivers a knockout blow to those troublesome hard-to-reach areas. Built for moderate duty at an unbeatable price, it delivers very focused airflow so you can stay clean and in control. Includes the Flex Advantage for ultimate cross-compatibility—ensuring unmatched battery power, runtime, and faster charging (battery and charger sold separately). Protected by the Flex Founders Limited Lifetime Warranty ...
The M18™ Cordless 2-Speed Grease Gun delivers maximum pressure and unmatched versatility, offering an industry leading 10,000 PSI max operating pressure and a patent pending pre-set grease counter that allows service and maintenance professionals to dispense precise amounts of grease. The tool's 2-speed design offers users the ability to select between max pressure and max flow rate. Other unique features include an on-board LED light, a lock-on/lock-off trigger, and a plunger rod with markings to gauge how much grease is left in the barrel. The tool's stand up design and shoulder ...
Grind metals and welds in tight spaces where angle grinders can't go with the FLEX 24V Die Grinder. This electric die grinder delivers up to 28,000 RPMs complete with adjustable speeds to match the application at hand for optimal precision. It's built with a slim ergonomic design for comfort that lasts for hours. A spindle lock makes for easy accessory changes. Carve wood, marble, and granite, or de-burr metal with ease using the FLEX 24V Die Grinder. This cordless die grinder delivers the FLEX Advantage of unmatched battery power, runtime, and fast charging (batteries and chargers sold ...