Communications Earmuffs
Brand
Noise Reduction Rate (NRR)
Type
Color
Price
Related Products
A versatile, over-the-head earmuffs featuring a stainless steel headband for consistent force and effective hearing protection For noise levels up to 98 dBA. - Stainless steel construction resists bending and warping. - Earcup pivot points tilt for optimum comfort and efficiency. - Ultra light with liquid/foam filled earmuff cushions. - Color-coding for compliance sighting. - Noise Reduction Rating (NRR)*: 25 dB. CSA Class A. *The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction ...
Enhanced hearing protection with optimum comfort, makes them solutions they will want to wear. Large dimension range: Comfortably fits a wide range of head sizes. Wide cup opening: Ideal for workers with larger ears, or who wear hearing aids. Opening area of the cup increased by 16% over earlier versions. Lightweight cushioned headband: Steel-wire construction with padded headband and precision micro adjustments designed for just the right fit around the ear. Memory foam ear cushions: New unique memory foam that combines denser and softer foam than previous models, for greater comfort and ...
Enhanced hearing protection with optimum comfort, makes them solutions they will want to wear. Large dimension range: Comfortably fits a wide range of head sizes. Wide cup opening: Ideal for workers with larger ears, or who wear hearing aids. Opening area of the cup increased by 16% over earlier versions. Lightweight cushioned headband: Steel-wire construction with padded headband and precision micro adjustments designed for just the right fit around the ear. Memory foam ear cushions: New unique memory foam that combines denser and softer foam than previous models, for greater comfort and ...
Howard Leight QM24PLUS QM24+® Lighweight Dielectric Headband Earmuff, NRR 25 The dielectric QM24+® is an ultra-lightweight, three-position earmuff designed for extended wear. Weighing only 6 oz., it features an adjustable crown strap for a secure fit over-the-head, behind-the-head and below-the-chin. Soft foam cushions are easy to clean with soap and water, and can be replaced for extended use. Alternative to cap-mounted earmuffs – wear with hard hats, face shields, respirators and other PPE. Dielectric construction suitable for electrical environments.
The Viking series multiple-position earmuffs give workers the flexibility to wear their earmuffs over the head behind the head or under-the-chin. Viking earmuffs can be worn with other PPE, including hard hats, visors, face shields, respirators and welding shields. Plus, Viking's robust non-deforming dielectric construction withstands use and abuse while protecting your workers in electrical environments. The Viking series features patented Air Flow Control technology for optimal attenuation across all frequencies and also snap-in ear cushions for easy maintenance. Features ...