Check & Foot Valves
Check foot valves are designed to maintain the flow of liquids in one direction while preventing backflow in plumbing systems. Valves are crucial in applications where maintaining a prime in a pump system is essential. The foot design allows them to be installed at the end of a suction line in a well, sump, or other water source, ensuring that the pump remains primed and ready for operation. Whether for agricultural, industrial, or residential use, valves contribute to the reliability and efficiency of fluid handling systems.
Price
Most Relevant
Compare
American Valve P460u-1-1/2 Ball Check Valve, Epdm, Schedule 80, True Union, 1-1/2", Pvc - Pkg Qty 5
Model #: WBB921416
1
1
$379.75
Sold in packages of 5 / $75.95 eaShips in 4 Business Days
Size
1-1/2 in
Connection Style
True Union
Package Quantity
5
Material
PVC
Compare
American Valve P460u-2 Ball Check Valve, Epdm, Schedule 80, True Union, 2", Pvc - Pkg Qty 4
Model #: WBB921417
1
1
$391.80
Sold in packages of 4 / $97.95 eaShips in 4 Business Days
Size
2 in
Connection Style
True Union
Package Quantity
4
Material
PVC