Roller Chain
Roller chains are sturdy mechanical devices composed of interconnected links with cylindrical rollers. They efficiently transmit mechanical power between rotating shafts, with features including durability, resistance to wear, and high load capacity. Roller chains facilitate smooth power transmission and are typically utilized in industrial environments, such as manufacturing plants, conveyor systems, and agricultural machinery.
Height
View All Height
Color
Price
View All Price
Most Relevant
Compare
Tritan Precision Ansi Nickel Plated Roller Chain - 40-1np - 1/2" Pitch - 100ft Reel
Model #: WBB615711
1
1
Ships in 2 Business Days
Pitch
0.5 in
Pin Diameter
0.156 in
Plate Thickness
0.059 in
Material
Riveted
Compare
1
1
Ships in 3 Business Days
Pitch
19.05 in
Pin Diameter
5.72 mm
Plate Thickness
1.85 in
Material
Riveted
Compare
1
1
Ships within 1 Business Day
Pitch
0.75 in
Pin Diameter
0.225 in
Plate Thickness
0.073 in
Material
Riveted
Compare
Tritan Precision Ansi Nickel Plated Roller Chain - 40-1np - 1/2" Pitch - Connecting Link
Model #: WBB615716
1
1
Ships in 3 Business Days
Pitch
0.5 in
Pin Diameter
0.156 in
Plate Thickness
0.059 in
Material
Riveted
Compare
1
1
Ships in 3 Business Days
Pitch
0.75 in
Pin Diameter
0.234 in
Plate Thickness
0.095 in
Material
Riveted
Compare
1
1
Ships in 3 Business Days
Pitch
0.625 in
Pin Diameter
0.2 in
Plate Thickness
0.08 in
Material
Riveted