Radial Ball Bearings
Material
Height
Price
SMT SS6001ZZ Deep Groove Ball Bearing, Stainless Steel, Double Shielded, OD 28mm, Bore 12mm,Metric
Bearing Type
Double Shielded
Diameter
28 mm
Width
8 mm
Dynamic Load Rating (N)
5100
Bearing Type
Double Sealded
Grease Max Speed
12700 rpm
Diameter
35 mm
Width
11 mm
TRITAN Deep Groove Ball Bearings (Metric), 2 Rubber Seals, Medium Duty, 10mm Bore, 30mm OD
Bearing Type
Open
Diameter
30 mm
Width
1.1811 in
Dynamic Load Rating (N)
1150
Bearing Type
Double Sealded
Grease Max Speed
8000 rpm
Diameter
55 mm
Width
13 mm
Bearing Type
Double Sealed
Grease Max Speed
5,000 rpm
Width
16 mm
Dynamic Load Rating (N)
21,800
Bearing Type
Double Shielded
Grease Max Speed
4400 rpm
Diameter
130 mm
Width
25 mm