Pillow Block Bearings
Material
Height
Price
Bore Diameter
35 mm
Insert
UC207-35MM
Dynamic Load Rating (N)
5778
Bolt Hole Size
1/2" / M14
Bore Diameter
31.75 mm
Insert
UC207-20
Dynamic Load Rating (N)
5778
Bolt Hole Size
7/16" / M12
Bore Diameter
69.85 mm
Insert
UC214-44
Dynamic Load Rating (N)
13668
Bolt Hole Size
3/4" / M20
Clesco, Pillow Block UHMW-PE Bearing, PBSS-UH-100, Self-Aligning, SS Housing, 1" Bore
Bore Diameter
1 in
Bore Diameter
19.05 mm
Insert
SB204-12G
Dynamic Load Rating (N)
2877.55
Bolt Hole Size
3/8" / M10
Clesco, Pillow Block UHMW-PE Bearing, PBSS-UH-050, Self-Aligning, SS Housing, 1/2" Bore
Bore Diameter
1/2 in