Radial Ball Bearings
Material
Height
Price
SMT SS6001ZZ Deep Groove Ball Bearing, Stainless Steel, Double Shielded, OD 28mm, Bore 12mm,Metric
Bearing Type
Double Shielded
Diameter
28 mm
Width
8 mm
Dynamic Load Rating (N)
5100
Bearing Type
Double Sealed
Grease Max Speed
5,300 rpm
Width
23 mm
Dynamic Load Rating (N)
40,500
Bearing Type
Double Shielded
Grease Max Speed
18,000 rpm
Width
12 mm
Dynamic Load Rating (N)
9,550
Bearing Type
Open
Grease Max Speed
6300 rpm
Diameter
100 mm
Width
18 mm
Bearing Type
Double Sealded
Grease Max Speed
8000 rpm
Diameter
55 mm
Width
13 mm
ORS 6302-2RSNR Deep Groove Ball Bearing - Double Sealed Snap Ring 15mm Bore, 42mm OD
Bearing Type
Double Sealded, Snap Ring
Grease Max Speed
10300 rpm
Diameter
42 mm
Width
13 mm