Condiment Holders & Servers
Brand
Width
Material
Height
Capacity
Color
Price
Related Products
Non-Chilled Garnish Trays have an attractive stainless steel construction for years of use. Stainless hinged lids will not rust and protect garnishes from spills and contaminants. Split-lid design allows you access to the garnishes you need while keeping others covered. Transparent plex lids allow for easy viewing of garnishes. Pint and quart inserts are easy to clean and are interchangeable.
Medium Pull-Type Water Cup Medium Pull-Type Water Cup Dispensers come in a wide variety of finishes for water cup dispensing needs. These self-adjusting and top loading dispensers can be mounted on walls or coolers. Flip Cap allows refilling without removing cap. Self-adjusting to accommodate a wide range of medium flat-bottom and cone water cups sizes from 4-10oz (120-300ml). One-at-a-time dispensing. Plastic units have transparent tube to easily monitor cup levels.
This insulated bar combo includes (4) 1/9-size plastic jars, 6" (15.2 cm) deep with stainless steel hinged lids and 1 oz (30 mL) ladles (#242801). The brushed finish base reduces the visibility of fingerprints and may be cooled with (2) Eutectic Ice Pack (#242803) or ice. Ice pack is sold separately. Black knobs are standard.
Large Pull-Type Water Cup Large Pull-Type Water Cup Dispensers come in a variety of sizes and finishes for large water cup dispensing needs. These self-adjusting and top loading dispensers can be mounted on walls or coolers. One-at-a-time dispensing. Plastic units have transparent tube to easily monitor cup levels.
Large Pull-Type Water Cup Large Pull-Type Water Cup Dispensers come in a variety of sizes and finishes for large water cup dispensing needs. Plastic models feature durable, transparent tubes for easy monitoring of cup levels. Flip cap keeps cups clean and allows for easy refilling. Self–adjusts to accommodate a wide variety of large flat-bottom and cone water cups Flip cap allows for easy refilling Mounting bracket will work on coolers or any flat surface Durable plastic or stainless steel construction Plastic units are transparent to easily monitor cup levels