Condiment Caddies
Availability
Brand
Type
Length
Width
Material
Height
Capacity
Color
Price
Related Products
This Countertop Cup and Lid Dispensing Cabinet features adjustable cup dispensers combined with a durable and stylish polystyrene cabinet. Cabinets dispense a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3-1/8" - 4-1/2". Unique cabinet design incorporates a high impact ABS plastic top to provide storage for lids, straws, stir-sticks and condiment packets. 8-1/2"W x 24"D x 22-1/4"H overall.
The new Dixie® Ultra® SmartStock® is a fully enclosed, touchless Forks/Knives/Spoons dispenser. The high capacity dispensers holds up the 390 utensils, and its one-at-a-time, automatic dispensing ensures the user only touches the cutlery they use. The innovation solution can improve hygiene, reduce waste, all while leaving your counterspace looking clean and organized. Upgrade your image with a custom skin that showcases your brand message.
Dinex Bon Appétit Cutlery Caddy, 2-Ply, 16" x 16", 600/Cs, Black, DXCTCAD80003 Features: A Unique Printed Sleeve Pre-Loaded With A 2 Ply 16 X 16 Trimline Facial Quality Tissue Napkin Utensils Can Then Be Inserted For A Clean, Sanitary Presentation With An Upscale Look The Pediatric "Surprise Kit" Is Printed With Line Art Each Case Contains Colored Pencils For After Meal Fun (Two Prints Per Case) Can Be Used On The Traytop For Conventional And Room Service Meal Delivery Cuts Labor Costs For Wrapping Utensils Increases Trayline Efficiency Room To Insert A Junior Dietary Meal Kit Or Other ...
Keep your cutlery where it's easy for customers to find, easy for customers to reach and easy for you to restock. Attractive from every angle, this unique carousel unit rotates a full 360° in either direction. Space-efficient design allows you to fit the carousel into areas where the full SmartStock® system can't go. When the full system is used, carousel and floor stand (sold separately) allow easy access from every direction. Dispenser (sold separately) may be mounted with screws or double-sided tape (no drilling required). Features: Front of the dispenser is always showing, so it ...
Provide convenient access to delicious single-serve coffee pods with an easy to use coffee pod carousel. Holds 30 single-serve coffee pods, with each side displaying 15 pods. Open view allows you to choose your favorite flavor. Spins easily on a secure base. Self-locking system keeps pods in place even at 90º tilt. Bottom rubber grippers keep carousel in place. Versatile enough for home or office use. It is made up of HIPS Plastic.