Page 72 - tmp
P. 72

CLEAR-VIEW LOCKERS

                                                                        Opening   READY TO ASSEMBLE  ASSEMBLED
                                                                      W”x D”x H” Doors  Model  Price  Model   Price
                                                                      A. DOUBLE TIER
                                                                      12 x 12 x 36  2  SGB2311323  $150.00  SGB2318175 $178.00
                                                                      12 x 12 x 36  6  SGB2311321 424.00 SGB2318172  502.00
                                                                      12 x 15 x 36  2  SGB2311324 158.00 SGB2318174  187.00
                                                                      12 x 15 x 36  6  SGB2311320 441.00 SGB2318171  523.00
                                                                      12 x 18 x 36  2  SGB2311322 164.00 SGB2318173  194.00
                                                                      12 x 18 x 36  6  SGB2311319 451.00 SGB2318170  534.00
                                                                      B. TRIPLE TIER
                                                                      12 x 12 x 24  3  SGB2311318 167.00 SGB2318162  197.00
                                                                      12 x 12 x 24  9  SGB2311315 474.00 SGB2318160  560.00
                                                                      12 x 15 x 24  3  SGB2311317 172.00 SGB2318164  203.00
                                                                      12 x 15 x 24  9  SGB2311314 482.00 SGB2318159  571.00
                                                         E            12 x 18 x 24  3  SGB2311316 183.00 SGB2318161  217.00
                                                                      12 x 18 x 24  9  SGB2311313 511.00 SGB2318158  605.00
                                                                      C. FIVE TIER
                                                       16 PERSON      12 x 12 x 12  5  SGB2311312 146.00 SGB2318157  173.00
                                                                      12 x 12 x 12  15  SGB2311309 417.00 SGB2318154  494.00
                                                                               5
                                                           F          12 x 15 x 12  15  SGB2311311 150.00 SGB2318156  178.00
                                                                                  SGB2311334 424.00 SGB2318153
                                                                                                        501.00
                                                                      12 x 15 x 12
           A    B    D       C       POLYCARBONATE                    12 x 18 x 12  5  SGB2311310 160.00 SGB2318155  189.00
                                       SEE THROUGH
        DOUBLE TRIPLE   SIX   FIVE TIER  DOORS                        12 x 18 x 12  15  SGB2311333 448.00 SGB2318152  529.00
                                                                      D. SIX TIER
         TIER   TIER  TIER                                            12 x 12 x 12  6  SGB2311332 172.00 SGB2318169  204.00
      Clear-View steel lockers provide storage security and visibility. Doors are made of 16 gauge steel with transparent,   12 x 12 x 12  18  SGB2311330 490.00 SGB2318166  580.00
                                                                                                        211.00
                                                                                  SGB2311329 178.00 SGB2318168
                                                                      12 x 15 x 12
                                                                               6
      scratch resistant polycarbonate windows. 16 gauge steel locker frames for long lasting durability, features full length   12 x 15 x 12  18  SGB2311328 501.00 SGB2318165  593.00
      continuous piano hinges for strength. Double and Triple Tier locker are equipped with stainless steel recessed handles   12 x 18 x 12  6  SGB2311331 187.00 SGB2318167  221.00
      and padlockable gravity latches. Recessed handles provide a safer, catch-free surface that discourages tampering and   12 x 18 x 12  18  SGB2311327 521.00 SGB2318163  618.00
      protects locker fronts from padlock wear.  Double Tier includes one double prong celling hook and two single prong hooks.
      Triple Tier includes one double prong celling hook. Five Tier, Six Tier, 4-Wide Wall Mount and 16 Person Lockers have   E. 16 PERSON
      a padlockable friction latch. 16 Person Storage Lockers are used for accommodating many people in a small area and   12 x 18 x 12  16  SGB2311326 525.00 SGB2318151  620.00
      include a coat rod for garment storage. Legs add 6” to overall height. Parchment powder coat finish. Blank number plates   F. 4-WIDE WALL
      are included.  Assembled lockers are not returnable.            12 x 18 x 12  4  SGB2311325 243.00 SGB2318150  288.00
                                      VENTILATED                                                                                         READY TO
                                                                                                                                        ASSEMBLE              ASSEMBLED
                                        LOCKERS                    Opening   Overall              Price/       Price/
                                                                                                         Group
                                                                 W” x D” x H”  Width”  Doors Weight Model
                                                                                                 Group Model
                                                                SINGLE TIER
                                                                12x12x72           12  1  80  SG239280 $184.00 SG239310 $229.00
                                                                12x12x72          36  3  210  SG239281  456.00 SG239311 570.00
                                                                12x18x72          12  1  97  SG239284  217.00 SG239314 270.00
                                                                12x18x72          36  3  246  SG239285  513.00 SG239315 657.00
                                                                15x18x72          15  1  107  SG239288  222.00 SG239318 281.00
                                                                15x18x72          45  3  276  SG239289  550.00 SG239319 670.00
                                 Durable, ventilated lockers combine security, visibility and   18x18x72          18  1  120  SG239290  244.00 SG239320 304.00
                                 maximum air circulation. Heavy 14 gauge steel doors and   18x18x72          54  3  315  SG239291  590.00 SG239321 733.00
                                 16 gauge sides have diamond shaped perforations for   DOUBLE TIER
                                 improved airflow. Rubber bumpers on doorframe ensure   12x12x36          12  2  82  SG239294  217.00 SG239324 250.00
                                 quiet operation. Legs allow easy access and add 6” to overall   12x12x36          36  6  216  SG239295  514.00 SG239325 620.00
                                 height. Includes number plates on each door. Specify number   12x15x36          12  2  91  SG239296  222.00 SG239326 272.00
                                 at time of order, otherwise start with #1. Single Tier lockers   12x15x36          36  6  235  SG239297  526.00 SG239327 620.00
                                 are ideal for full-length garments and include a top platform   12x18x36           12  2  99  SG239298  238.00 SG239328 293.00
                                 shelf for books and other storage needs. Single and Double   12x18x36           36  6  252  SG239299  562.00 SG239329 674.00
                                 Tier units include 3 single-prong wall hooks and a double   15x18x36           15  2  109  SG239302  248.00 SG239332 298.00
                                 ceiling hook. Continuous piano hinges provide maximum   15x18x36           45  6  285  SG239303  579.00 SG239333 647.00
                                 security. Stainless steel recessed handle for safe and secure   SIX TIER
                                 finger lift control that creates a clean, neat appearance. Six   12x12x12           12  6  94  SG239304  250.00 SG239334 310.00
                                 Tier box lockers feature a padlock friction hasp. Powder   12x12x12           36  18  252  SG239305  635.00 SG239335 774.00
                                 coat finish. Assembled lockers are not returnable. Specify   12x15x12         12  6  109  SG239306  272.00 SG239336 330.00
                                 color suffix: Gray (GY) or Parchment (PT).  12x15x12          36  18  265  SG239307  655.00 SG239337 807.00
                                                                12x18x12         12  6  117  SG239308  281.00 SG239338 353.00
                                                                12x18x12         36  18  306  SG239309  695.00 SG239339 854.00
                                           LOCKER BENCHES
                   A                                 B                                   C
                    1
       A. FREE STANDING 1 /8” thick gray plastic top with safety rounded radius corners and black   Length’ B. Model  Price  C. Model  Price
       bullnose edging. Rugged steel pedestal with gray enamel finish. 12”W x 18”H. Easily assembled.  6  SG183670 $138.00 SG184992 $242.00
                                                      1
           1
      B.& C.1 /4” thick MAPLE HARDWOOD BENCH top and sturdy steel base. 17”H x 9 /2”W. 8 ft., 9 ft.,   Length’ A. Model  Price  8  SG183672 155.00 SG184993 265.00
      and 10 ft. long benches have three pedestals. B anchor to the floor for maximum stability. Steel   6  SG702908 $149.00  9  SG183674 196.00 SG184994 368.00
      pedestals Gray enamel finish. C free standing STAINLESS STEEL 14”W base.   8  SG702910  194.00  10  SG183676 207.00 SG184995 375.00
      72
   67   68   69   70   71   72   73   74   75   76   77