Page 113 - tmp
P. 113

BOLTLESS WIDE SPAN STORAGE RACK WITH WIRE OR LAMINATE DECKING
          LAMINATE DECKING                  Up to 1200 lb. shelf capacity
                                                                                                    WIRE DECKING




                                                                   EASY, SNAP-IN
                                                                    ASSEMBLY...
                                                                    INSTANTLY
                                                                   ADJUSTABLE...
                                                                     NO TOOLS
                                                                     REQUIRED!



















                                                             SEE PAGE 107 FOR COMPONENTS
        No nuts, bolts, clips, or tools for assembly. Includes 3 shelves, adjustable at   choose  1/2” thick particleboard decking covered in white laminate. Specify
        1 1/2” increments. Heavy-duty, roll-formed steel framing with chip resistant   rack color suffix for laminate only: Gray (GY). For rack without decking
        baked enamel finish. Uprights are 1 1/2” x 2 1/4” x 14 gauge steel. All models   or with particle board decking, see page 66. For added strength: 60”W and
        have double riveted, horizontal beams for maximum frame rigidity. Choose   72”W models include 1 center deck support per shelf. 96”W models with 800 lb.
        shelving with epoxy finish, wire decking that allows ventilation, visibility,   capacity include 3 center deck supports per shelf. 96”W models include extra
        and light and sprinkler penetration (reducing insurance premiums). Or   heavy duty, C-channel beams and 3 center deck supports per shelf.
                      LAMINATED DECK                                           WIRE DECK
               Shelf    5’ HIGH      7’ HIGH      8’ HIGH           Shelf   5’ HIGH      7’ HIGH      8’ HIGH
         W”x D” Cap. Lbs.  Model  Price  Model  Price  Model  Price   W”x D” Cap. Lbs.  Model  Price  Model  Price  Model  Price
         48 x 24  1200  SG504200  $128.00  SG504212  $137.00  SG504634  $146.00   48 x 24  1200  SG502450  $151.00  SG502462 $161.00  SG502474  $168.00
         48 x 36  1200  SG504201   161.00  SG504213  171.00  SG504635   174.00   48 x 36  1200  SG502451   174.00  SG502463   182.00  SG502475   191.00
         48 x 48  1200  SG504202   192.00  SG504214  197.00  SG504636   204.00   48 x 48  1200  SG502452   213.00  SG502464   224.00  SG502476   232.00
         60 x 24  1200  SG504203   164.00  SG504215  173.00  SG504638   181.00   60 x 24  1200  SG502453   187.00  SG502465   197.00  SG502477   206.00
         60 x 36  1200  SG504204   197.00  SG504216  206.00  SG504640   218.00   60 x 36  1200  SG502454   241.00  SG502466   250.00  SG502478   256.00
         60 x 48  1200  SG504205   232.00  SG504217  243.00  SG504642   252.00   60 x 48  1200  SG502455   280.00  SG502467   290.00  SG502479   296.00
         72 x 24  900  SG504206   176.00  SG504218  202.00  SG504645   192.00   72 x 24  900  SG502456   215.00  SG502468   174.00  SG502480   233.00
         72 x 36  900  SG504207   224.00  SG504219  218.00  SG504649   233.00   72 x 36  900  SG502457   270.00  SG502469   279.00  SG502481   287.00
         72 x 48  900  SG504208   258.00  SG504220  202.00  SG504651   279.00   72 x 48  900  SG502458   312.00  SG502470   322.00  SG502482   329.00
         96 x 24  800  SG504617   280.00  SG504629  294.00  SG504653   302.00   96 x 24  800  SG502808   339.00  SG502820   355.00  SG502832   365.00
         96 x 24  1100  SG504209   253.00  SG504221  218.00  SG504654   271.00   96 x 24  1100  SG502459   301.00  SG502471   333.00  SG502483   322.00
         96 x 36  800  SG504619   362.00  SG504631  309.00  SG504656   379.00   96 x 36  800  SG502810   404.00  SG502822   414.00  SG502834   425.00
         96 x 36  1100  SG504210   312.00  SG504222  266.00  SG504657   333.00   96 x 36  1100  SG502460   353.00  SG502472   362.00  SG502484   373.00
         96 x 48  800  SG504621   425.00  SG504633  442.00  SG504659   458.00   96 x 48  800  SG502812   497.00  SG502824   508.00  SG502836   393.00
         96 x 48  1100  SG504211   381.00  SG504223  258.00  SG504660   397.00   96 x 48  1100  SG502461   433.00  SG502473   442.00  SG502485   491.00
                 ADDITIONAL  LEVEL WITH LAMINATED DECKING               ADDITIONAL  LEVEL WITH WIRE DECKING
               Shelf                     Shelf                      Shelf                    Shelf
         W”x D” Cap. Lbs.    Model  Price  W”x D”  Cap.Lbs.  Model     Price   W”x D” Cap. Lbs.    Model  Price  W”x D”  Cap.Lbs.  Model     Price
         48 x 24  1200  SG504256  $51.00   96 x 24  800  SG504668  $82.00   48 x 24  1200  SG502486   $53.00   96 x 24  800  SG502844 $121.00
         48 x 36  1200  SG504257   53.00   96 x 24  1100  SG504265   87.00   48 x 36  1200  SG502487   68.00   96 x 24  1100  SG502495   106.00
         48 x 48  1200  SG504258   61.00   96 x 36  800  SG504670   106.00   48 x 48  1200  SG502488   76.00   96 x 36  800  SG502846   143.00
         60 x 24  1200  SG504259   58.00   96 x 36  1100  SG504266   113.00   60 x 24  1200  SG502489   68.00   96 x 36  1100  SG502496   132.00
         60 x 36  1200  SG504260   68.00   96 x 48  800  SG504672   124.95   60 x 36  1200  SG502490   103.00   96 x 48  800  SG502848   179.00
         60 x 48  1200  SG504261   86.00   96 x 48  800  SG504267   132.00   60 x 48  1200  SG502491   100.00   96 x 48  800  SG502497   155.00
         72 x 24  900  SG504262   64.00                       72 x 24  900  SG502492   74.00
         72 x 36  900  SG504263   76.00                       72 x 36  900  SG502493   109.00
         72 x 48  900  SG504264   100.00                      72 x 48  900  SG502494   115.00
                                                                                                           113
   108   109   110   111   112   113   114   115   116   117   118