Torque Testers & Gauges
Availability
Brand
Type
Length
Height
Capacity
Color
Price
Related Products
DeFelsko 200B1-E PosiTector 200 B1 Standard Coating Thickness Gauge The Defelsko 200B1-E comes with the PosiTector 200 Standard Body and PRB200B probe. It is designed for measuring polymer coating on wood, plastic, etc. This unit is capable of measuring total thickness. The Defelsko 200B1-E comes complete with body and probe, couplant (ultrasonic gel), precision plastic shims, protective rubber holster with belt clip, wrist strap, 3 AAA alkaline batteries, instructions, nylon carrying case with shoulder strap, protective lens shield, Long Form Certificate of Calibration traceable to NIST, ...
The Triplett TA200 Tachometer provides fast and accurate contact and non-contact Rotational Speed (RPM), Frequency (Hz), Linear Surface Speed (meters per minute, inches per minute, feet per minute, yards per minute), Length (meters, inches, feet, and yards), and Total Revolutions (REV). Features include: wide measurement range with high resolution, laser guided non-contact measurement with 8.2ft (2500mm) maximum target distance, and a backlit 5-digit LCD display. Memory stores last 10 readings for Min/Max/AVG/Data. Includes 2 contact tips/1 wheel, 23" (58.4cm) reflective tape, 9V battery, ...
The 754 does the work of several tools - sourcing, simulating and measuring pressure, temperature, and electrical signals in one rugged, hand-held device. You'll fall in love with the new improved graphical screen, Li-Ion battery for longer life, USB port and new accessories to complete the package. Features: Measure volts, mA, RTDs, thermocouples, frequency, and ohms to test sensors, transmitters and other instruments Source/simulate volts, mA, thermocouples, RTDs, frequency, ohms, and pressure to calibrate transmitters Power transmitters during test using loop supply with simultaneous ...
Dual function tachometer features the ability to measure RPM with non-contact (visible light) and contact (ft/min / m/min) measurements quickly and accurately. This tachometer features both the ability to measure RPM (revolutions per minute) in rotational equipment and surface speed m/min (meter per minute) / ft/min (feet per minute) with included contact adapters. The R7140 uses visible light for non-contact measurements to read up to 12" (300mm) from any target. The R7140 features a durable ABS plastic housing to assure years of maintenance free performance. Features: Provides fast and ...
Series 5 advanced digital force gauges are designed for tension and compression force testing in numerous applications across virtually every industry, with capacities from 0.12 lb to 1,000 lb (0.5 N to 5,000 N). The gauges feature an industry-leading sampling rate of 7,000 Hz, producing accurate results even for quick-action tests. Accuracy is ±0.1% of full scale ±1 digit, and resolution is 1/5000. A large, backlit graphics LCD displays large, legible characters, while the simple menu navigation allows for quick access to the gauges' many features and configurable parameters. Data can be ...