Insulation Testers
Type
Brand
Length
Height
Color
Price
Related Products
Precision milliohm meter measures down to 0.1 milliohms using 4-wire kelvin clip test leads. Measurements are displayed on the large 0.7 In. 1999 count LCD. Additional features include over range indication and manual zero display adjust. CAT II-230V safety category. Operates on 2200VAC 50 Hz. Complete with: 4-wire cables with kelvin clip connectors NIST Cert
Battery operated million meter has 5 ranges and measures down to 0.1 millions. Measurements are displayed on a large, 2000 count LCD. Additional features include over-temperature and over-voltage protection, auto-hold, auto power off and invalid test indicators to prevent inaccurate measurement. Unit is housed in a built-in water resistant case. Complete with: 8 x AA batteries 2 sets of test leads(4-wire with 4 alligator clips and 4-wire with 2 kelvin alligator clips)
The VoltAlert ac voltage testers from Fluke are easy to use-just touch the tip to a terminal strip, outlet, or cord. When the tip glows red, you know there's voltage in the line. Electricians, maintenance, service, safety personnel, and homeowners can quickly test for energized circuits and defective grounds on the factory floor, in the shop, or at home.
FLK2AC/90-1000V Fluke 2AC is the latest addition to the VoltAlert AC non-contact voltage tester family from Fluke and is designed to be pocket-sized and easy to use. The Fluke 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house. The tip of the pocket-sized Fluke 2AC tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present.
13 Function Wireless True RMS MultiMeter/Insulation Tester. MultiMeter/1000V Insulation Tester with Wireless PC interface (915MHz). Measure Insulation Resistance to 20GΩ 5 Test Voltage ranges Polarization Index (PI) and Dielectric Absorption Ratio measurements (DAR) Low Resistance measurement with Zero function Programmable Timer feature sets the duration of test Comparison Mode allows user to set the Pass/Fail values for insulation measurements Step Voltage (10% steps at 50% to 120% of range) Auto-discharge of voltage test signal Lock Power On Function for hands-free operation Manually ...