Parts & Accessories
Availability
Type
Brand
Length
Color
Price
Related Products
K-type pipe clamp temperature probe for hands-free superheat/sub-cooling temperature measurement without the use of tape or VELCRO®Brand. Spring-loaded jaw for secure grip on pipes from 0.25 In. (6.35 mm) up to 1.5 In. (38 mm) diameter. For use with any thermometer or MultiMeter with a type K thermocouple input. Measurement range: -4 to 200°F (-20 to 93°C). Complete with: 36 In. Cable Type K connector VELCRO® is a registered trademark of Velcro BVBA, used with permission.
This multifunction process calibrator is designed to meet the highest industry standards, with its rugged and durable construction ensuring reliable performance in even the most demanding environments. The R5850 features a high-resolution LCD display, automatic step and ramp functions, a built-in 24V loop power supply, the ability to store and recall frequently used calibration setups, and offers an easy-to-use push-button interface. This loop calibrator sources and measures mA. The R5820 features a 24V loop power supply, selectable step or ramp outputs and an easy-to-read 5-digit LCD ...
The new Fluke 725 Multifunction Process Calibrator is a powerful, yet easy-to-use field calibrator. Use the measure and source functions to test and calibrate almost any process parameter. Features: Small, streamlined shape, rugged, reliable design stands up to field use Easy to read measure/source screen lets you view input and output simultaneously Measure volts, mA, RTDs, thermocouples, frequency, and ohms to test sensors and transmitters Source/simulate volts, mA, thermocouples , RTDs, frequency, ohms, and pressure to calibrate transmitters Measure/source pressure using any of 29 ...
The Triplett TDR100 is a precision cable tester that uses TDR (Time Domain Reflectometer) technology to measure cable length. It can be used for any cable consisting of at least 2 insulated metallic elements, one of which may be the sheath or shield of the cable. The meter has automatic internal matching networks to allow testing with automatic selection range, which correspond to power, telephony, CAT V, LAN, etc. cables.The meter can be closely matched with the cable under test using the function selection keys. The velocity of propogation value (V.O.P.) can be similarly adjusted to ...
This high-grade tone and probe set comes in a divided pouch with a belt loop and flap. . Amplifier Probe: Amplifier Probe: Use to quickly trace and identify wires or cables, even when they are in a bundle Probe can work with any tone generator on the market Adjustable Volume level (1-9) for various work environments 9V batteries (included) provide up to 100 hours of use Earphone jack provided for headset Signal LED for strength indication . Tone Generator: Red/Black testing leads with alligator clips RJ-11 (6 position, 4 contact) standard modular jack 3-Position mode switch (OFF, CONT, ...