Power Saw Accessories
Availability
Special Price
Voltage
Phase
Brand
Type
Length
Height
Capacity
Price
Related Products
3M™ Hookit™ Clean Sanding Low Profile Disc Pads are firm yet flexible to provide versatility for flat sanding applications and are designed to securely hold a 3M™ Hookit™ Clean Sanding Disc on a random orbital sander (discs sold separately). Use this disc pad with coarse grades where good leveling is needed. Applications are Power Tools, Accessories, Compounds, Specialties. Industries Include AOEM, Paint Preparation.
3M™ Unitized Wheel Mandrel secures a small Scotch-Brite™ unitized sanding wheel to a rotary tool such as a die grinder for edge deburring and finishing applications. The flanges fit on either side of the wheel and are secured with the retainer nut. Applications are Power Tools, Accessories, Compounds, Specialties. Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
This new PM2700 Shaper offers more features to you than any other shaper in the same class. The extra large 30 x 40" precision ground cast iron table includes a heavy duty miter gauge with an aluminum extruded support. The built-in, omni-directional caster system (patent pending) is retractable into the base. A quick-release lever allows fast speed and belt changes. The extruded aluminum fence has several T-slots so you can mount a wood face to create a no-clearance surface around any shaper or router bit. The fence also gives you the ability to quickly move the fence close to its final ...
This new PM2700 Shaper offers more features to you than any other shaper in the same class. The built-in, omni-directional caster system (patent pending) is retractable into the base. A quick-release lever allows fast speed and belt changes. The extruded aluminum fence has several T-slots so you can mount a wood face to create a no-clearance surface around any shaper or router bit. The fence also gives you the ability to quickly move the fence close to its final position, lock it in and then use the precision micro adjustments on each side of the cutter to dial in exactly the position you ...
3M™ TN Quick Change Fibre Disc Backup Pad 02140, 4-1/2" x 5/8-11 Internal Our 3M™ Fibre Disc Back-up Pad is made to drive and support fiber backed discs during sanding, grinding or finishing processes. This essential pad is designed to fit right angle sanders equipped for TN Quick Change style attachments. Provides even support across the surface of the disc. Hard density backing, suitable for most metalworking applications. 4 ½ inch diameter size is appropriate for all fibre backed discs. Use with right angle, pneumatic or electric sanders. Designed for use with TN Quick ...