Pipe Location & Inspection
Availability
Type
Voltage
Brand
Length
Height
Color
Price
Related Products
Suitable for restrooms and kitchens in commercial and residential settings, the Global Industrial™ Electric Handheld Drain Cleaner makes easy work of clearing and unclogging small drains in bathtubs, toilets, and other common plumbing fixtures. Lightweight and versatile ― and packaged in a convenient tool box for ease of storage and use ― this handheld drain cleaner comes with 3 cleaning cables preinstalled in the drums, allowing plumbers, maintenance workers, and homeowners alike to quickly switch between different drums for a variety of applications. A powerful, adjustable speed ...
Standout Features: ✓ Extra cutting wheel and brushes included. ✓ Die Head: Automatic opening style 815A. ✓ Plastic carrying case for standard HS die storage. Achieve a precise cut with the Global Industrial™ Electric Pipe Threading Machine with Automatic Die Head. It features a threading speed of 38 RPM and hammer type chuck with replaceable, rocker-action jaw inserts. It is equipped with a through-the-head oiling system with an integral oil reservoir, which is self-priming with a constant-flow. ETL listed. 1 Year Limited Warranty. Universal type motor: ...
The Global Industrial™ Wire Core Cable With Bulb Auger when connected to the Global Industrial™ Electric Auto-Feed Handheld Drain Cleaner provides a deep cleaning solution for clearing out debris and blockages in drains channels. Constructed of heavy-gauge wire this drain cleaner is coiled tightly and heat treated to ensure lasting durability and strength. This unit is intended to replace existing wire core cables. 1 Year Limited Warranty.
360 degree clear acrylic base admits light from all directions; Smooth helicoid twist focus mechanism comparable to those used on high quality camera lenses. ; Removable glass reticles with black scales; Reticle with white markings; Fully coated for color corrected flat field viewing; High precision optical quality achromatic lens system with focusing from +2 to -2 diopters gives you a needle-sharp, brilliant image from edge to edge; 1.1" field of view; 4 lens optical system; 0.005" scale division. 35mm scale diameter. 0.8" measuring range
When plumbers need a reliable drain cleaner with an automatic drive to finish the job quickly and effectively, they turn to the Global Industrial™ Electric Auto-Feed Drain Cleaner. The benefit of an auto feeder is simple. When the cleaning cable needs to be retrieved, the user can tug the lever and watch as the cable is reeled back into the drum, allowing jobs to be finished quicker than before. This cleaner can be used to unclog sinks, pipes, and toilets efficiently ― and if you think you need more tools to come along for the job, this model comes with an attached tool box for ...