Flooring Knives
Availability
Brand
Type
Length
Height
Price
Related Products
The Unger® 4" Light Duty Scraper is built for light duty jobs, with an 4" angled zinc alloy head for better performance, greater control and strength. A 4' long aluminum handle with ergonomic grip makes this an ideal tool for light duty tasks such as scraping stuck-on gum, adhesive, wax and other contaminants from floor surfaces. Versatile, double-edged blades eliminates the need for strenuous scraping on hard surfaces, such as vinyl and resilient tile floors, and flat smooth surfaces. Blunt side allows for scraping of delicate, uneven floors. Replace blades when worn or pitted with these ...
The Unger® Ergotec® 6" Glass Scraper is complete with a lightweight, ergonomic handle, protective cap, and reversible carbon steel blade. The simple to change reversible blade has both sharp and blunt edges. The sharp edge is ideal for removing stubborn objects such as stickers or paint, while the blunt side is great at removing heavy duty dirt and residue. The handle easily locks onto the ErgoTec® Locking Cone Pole Adapter (Not Included) for use with all Unger poles. Uses Unger replacement blades 4" TR100 or 6" TR150 (Global #B623694) . Replacement blades sold separately.
OLFA® 9069 18mm UltraSharp Snap-Off Black Blade - Pkg Qty 50 For cutting jobs that require superior sharpness, choose these OLFA® UltraSharp blades. These carbon tool steel blades are double-honed for extreme sharpness. Use these blades for construction materials including drywall, linoleum, carpet, flooring, insulation, and roofing materials. Features: 8-segment 18mm snap-off blade Fits OLFA® PRO 18mm utility knives Made from high-quality carbon tool steel Ultra-Sharp black blade has a 25% sharper edge for less cutting resistance Exact 59 degree edge angle optimizes cutting power and ...
The Slice® 10559 Manual Industrial Knife extends 3 inches (76 millimeters) for cutting thick materials like foam, extremely thick corrugate, batting and insulation. This durable, five-position handle offers four cutting depths for a variety of jobs around the production floor or workshop. Blade stops offer the following depths: 6 mm, 28 mm, 53 mm and 76 mm. The tool features a Slice® Finger-friendly® blade that cuts effectively but is much safer to touch than standard metal or ceramic blades. Our no-tool blade change system also allows you to switch the blade orientation for left-handed ...
OLFA® 9009 18mm Solid Blade - Pkg Qty 10 Whether your a professional or a working on your "honey-do" list, you'll appreciate the reliability of these OLFA® blades. Use these blades for construction materials including drywall, linoleum, carpet, flooring, insulation, and roofing materials. Features: Fits OLFA® PRO 18mm utility knives Made from high-quality carbon tool steel Double-honed blade provides superior initial sharpness and edge retention Exact 59 degree edge angle optimizes cutting power and minimizes blade breakage MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT