Peaveys & Cant Hooks
Availability
Type
Brand
Handle Diameter
Length
Color
Price
Related Products
CM® Pike Pole 10042 - 1-1/2" x 16' Anodized Aluminum Handle - Blue Pike Poles - Anodized Aluminum Handle (Straight Pike & Hook). Features: Anodized Aluminum - Specially Extruded 1-1/2" O.D.065 inch wall dia aluminum alloy is given a protective anodized finish Anodized Aluminum lasts considerably longer than non-anodized aluminum when used in corrosive or wet environments Aluminum Pike Poles are considerably lighter than the same lengths made with ash Aluminum handles will not warp or break; they are rugged and durable and stay straight with continued use Hardwood fittings in each end are ...
Timber Tuff's TMB-07DC 7" Cup Shave is constructed of a hardened, steel blade, 7" around to make this a durable and reliable tool. The angled blade measures 1.25" wide with a 7" circular cutting area. The cup shave/scoop has a diameter of 3.5", making it the perfect sized tool. Designed with a thick shank and a 135° angle to reduce chatter and increase accuracy for smooth work; this tool is ideal for making bowls, spoons, and other concave shapes. The comfortable handle provides a secure hold for quick and precise shaving and carving. It weighs only 1 lb., making it an easy tool to ...
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need Pickeroons (Known as Hookeroons in some areas) heads are made with 1/4" spring steel & hardened tool steel tip. Peavey carries a variety of Pickeroons for all purposes. The heads come in various sizes and shapes depending on the applications. They can be ordered with handles ranging from 15" to 72". This Pickeroon is made from a light aluminum alloy and has a sharp steel point. ...
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need Pickeroons (Known as Hookeroons in some areas) heads are made with 1/4" spring steel & hardened tool steel tip. Peavey carries a variety of Pickeroons for all purposes. The heads come in various sizes and shapes depending on the applications. They can be ordered with handles ranging from 15" to 72".
Timber Tuff's TMB-13DS 13" Straight Draw Shave is the perfect tool for debarking logs, firewood, fence posts, and more. The 13" ultra-sharp blade is 5 mm thick with a 30° angle shaves bark and wood accurately with very little effort. Made of heavy-duty steel with a hardness of HRC 30, this draw shave is designed to be durable and reliable. The comfortable wood handles provide you with a secure hold while the included blade protector will keep the blade sharp and will also help protect you. To keep the draw shave sharp and accurate, simply re-sharpen the blade with a stone when ...