Peaveys & Cant Hooks
Availability
Brand
Handle Diameter
Length
Type
Color
Price
Related Products
CM® Pike Pole 10042 - 1-1/2" x 16' Anodized Aluminum Handle - Blue Pike Poles - Anodized Aluminum Handle (Straight Pike & Hook). Features: Anodized Aluminum - Specially Extruded 1-1/2" O.D.065 inch wall dia aluminum alloy is given a protective anodized finish Anodized Aluminum lasts considerably longer than non-anodized aluminum when used in corrosive or wet environments Aluminum Pike Poles are considerably lighter than the same lengths made with ash Aluminum handles will not warp or break; they are rugged and durable and stay straight with continued use Hardwood fittings in each end are ...
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need Pickeroons (Known as Hookeroons in some areas) heads are made with 1/4" spring steel & hardened tool steel tip. Peavey carries a variety of Pickeroons for all purposes. The heads come in various sizes and shapes depending on the applications. They can be ordered with handles ranging from 15" to 72". This Pickeroon is made from a light aluminum alloy and has a sharp steel point. ...
CM® Western Star Hookaroon 12920 - 36" Hickory Handle - Gray Ergonomically designed for specific tasks within a high production mill environment. Excel when extreme light weight & durability are required. . Features: Standard heads are drop forged steel with ground points Oregon heads are fabricated steel for light weight and durability - the Alumalite, with its aluminum alloy head and steel point provide optimum durability for less weight Solid Hickory handles are shaped to provide maximum usability
Timber Tuff's TMB-55 Wood Handle Timber Jack is a must-have tool for cutting logs. This Timber Jack makes cutting logs easier by lifting logs 11" off of the ground, preventing kickbacks and keeping your chain saw from digging into the ground. Measuring 48" long with a usable handle length of 37", this Timber Jack is the ideal size and weighs only 11 lbs. It can handle logs up to 14" in diameter, allowing you to use this jack for a wide variety of logs. Timber Tuff's Timber Jack is constructed of a wood handle for superior strength and also has a strong, powder-coat finish to resist ...
CM® Pike Pole 10000 - 1-1/2" x 8' Ash Handle - Black Pike Poles - Ash Handle (Straight Pike & Hook). Features: Turned handle in 1-1/2" diameter at thickest section that tapers to a knob on end All handles are second growth American ash - with straight grain throughout entire handle length and air dried Ash is used in Pike Poles because it is lighter in weight than other woods offering extremely long grains, which in turn offer resiliency of tearing before breaking Pike hooks are manufactured from a single piece of high carbon steel and drop forged Shanks are threaded to allow screwing ...