Electronics & Bench Testing Equipment
Brand
Length
Color
Price
Related Products
Transforming Technologies PtecĀ® Bench Top AC Ionizer Blower IN5110 The Model IN5110 68KHz AC benchtop air ionizer is a small, efficient static elimination device with variable fan speed for protecting electronic components and general static protection. Using AC corona technology, to make the air more conductive, PtecTM ionizers produce a balanced stream of positive and negative air ions that never need calibration. These devices are used in many indus-tries and manufacturing applications where static electricity is a problem.
20MHz 2-Channel Digital Oscilloscope. Features: Dual-channel Oscilloscope with 3.8" (97mm) color LCD display Timebase Range: 5Ns To 5S/Div Glitch Capture:50Ns No Independently Floating Isolated Inputs Input Sensitivity: 5Mv/Div To 5V/Div Real Time Sample Rate: 100Ms/S Measurements: Voltage Difference And Time Difference Between Cursors Trigger Source: Ch1, Ch2
SureGrip accessories are designed to improve steadiness in slippery hands. Rubber overmolded surfaces and finger-hugging curves give the user a comfortable, reliable grip on the accessory so they can focus on making an accurate measurement.
Earth ground resistance tester measures in 3 ranges from 20 to 2000 ohms. Features: AC/DC voltage, resistance and continuity Comes complete with test leads 2 auxiliary earth bars Carrying case Rubber holster Six AA batteries
Precision milliohm meter measures down to 0.1 milliohms using 4-wire kelvin clip test leads. Measurements are displayed on the large 0.7 In. 1999 count LCD. Additional features include over range indication and manual zero display adjust. Operates on 110VAC 60 Hz. Complete with: 4-wire cables with kelvin clip connectors CAT II-230V safety category