Hand Saws
Availability
Type
Brand
Length
Height
Price
Related Products
Stanley® 20-045, FatMax® Saw 15" Blade is 15% thicker than conventional saws for straighter cuts with less binding. SharpTooth™ Saw Technology uses three cutting surfaces to cut 50% faster than conventional Stanley® hand saws. Induction-hardened teeth stay sharp up to 5X longer than standard teeth. Thick, ergonomically designed grip resists slipping and adds comfort. Back of saw can be used to mark 45° and 90° angles.
This semi-automatic, 3 phase cold saw will save time while making large amounts of pristine cuts. Built to last, this Baileigh chop saw offers a cast iron head and base, a pneumatic vise, and a flood coolant system. Accepts an 11" blade. Maximum capacity of 2.75" round tube at 90°. Cuts thin-, medium-, or thick-walled pipe, as well as tubing, extrusions, and solid bar stock. Miters 45° right and 90° left, perfect for slotting applications. You can switch between 2 operating speeds, 60 and 120 rpm, depending on your application. 3 hp motor requires 220-volt 3-phase power to ...
Stanley® 20-331, FatMax® Flush Cut Pull Saw Flexible blade for flush cutting plugs and dowels. 23-point tooth geometry cuts quickly and cleanly on the pull stroke. Designed for trimming through tenon or lap joints. Double-sided blade for convenient cutting from the left or the right. Ergonomically designed cushion grip handle for comfort.
Compact lightweight folding saw with 5-inch blade that will take up very little room in your pocket or backpack. Nicknamed as ttle Giantue to its extraordinary cutting capacity. This sleek saw features rust-resistant, hard chrome-plated, taper-ground blade with an impulse-hardened non-set tooth design for greater cutting efficiency. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology The Teeth of the Future! The precision-ground, razor sharp blade provide fast, clean and smooth cutting. The blade locks securely into one of two open positions, in line with the handle and flush ...
Stanley® 20-556, FatMax® Jab Saw Jab saw blade made of steel. Lacquered blade for corrosion protection. SharpTooth™ Saw Technology uses an aggressive three-sided tooth design that gives three cutting surfaces to cut 50% faster than conventional Stanley® handsaws. Sharpened tip to easily punch through drywall. Ergonomically designed handle is made out of high impact polypropylene and a textured rubber grip over mold to provide comfort and a slip-resistant grip.