Sight Glasses
Brand
Diameter
Height
Price
Related Products
The TD-042EDMO™ from Carson Optical is an 10x42mm Full-Sized 3D Binocular combining our HD optical coating technology with ED glass and special Mossy Oak™ Armor to give you the brightest, and clearest image possible. TD-042EDMO™ Binocular with ED Glass is ideal for use as Hunting Binoculars or Birding Binoculars.Rubberized armor coating makes this Full-Sized 3D Binocular rugged and shock proof. The body is nitrogen purged and O-ring sealed making them waterproof and fogproof. Extra long eye relief with twist down eyecups make this Full-Sized 3D ED Glass Binocular perfect ...
Fowler® 10x Pocket Optical Comparator Set with Illuminator Fowler's 10x Pocket Optical Comparator Set magnifies images which are sharp, undistorted and aberration free. Convenient for checking angles, thread measurements, hole sizes, as well as photo engraving, etching and many more applications. The illuminator attachment assists where additional light is required. The optical comparator, illuminator and the nine reticles are packaged in a durable wooden case. Interchangeable reticles allow measurement of diameters, radius, angles, thickness, etc. Includes 9 reticles, 10X Comparator and ...
GN 744 fluid level sight glasses with prismatic reflector expand the range and usage of oil level sight glasses. With the cats-eye prism effect on the oil color, oil viscosity not-with-standing, the view is quite clear. The real advantage of the prism effect is when over-filling, under-filling and poor lighting situations arise. Should not be used in applications where viewing of alcohol level is required. Fluid level sight glasses can also be used on pressurized tanks. The O-ring is housed in the same aluminum body as the GN 743 oil level sight glasses. The sealing is achieved with an ...
Genuine glass of high stability and scratch proof. Sealing with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures. The seal is housed in a groove and it can therefore not be lost. In addition, this groove prevents the seal from being extruded when the sight glass is tightened. The location of this seal allows also the softer elastomer which guarantees better and easier sealing. Fluid level sight glasses GN 743.1 can be used on pressurized oil tanks. Viton seal: maximum heat resistance: 180° C (356° F). ...
The AS-90 Lumé Series™ 2.5x Power 3.5" Acrylic Lens COB LED Lighted Magnifier is part of the new Lumé Series and is a 2.5x Aspheric COB LED Magnifier with 7x Spot Lens. Aspheric lens magnifiers allow for increased magnification and image clarity while greatly reducing edge to edge distortion. It has a 3.5" diameter Acrylic Lens and boasts 3 Ultra bright COB LEDs with diffusive cover lenses. Light diffusers work to eliminate LED hot spots, blending and evenly distributing the light. COB LEDs are brighter than traditional LEDs, provide a greater uniformity of lights and consume less power. ...