Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sight Glasses

58 Results

Brand

Diameter

View All Diameter

Height

View All Height

Price

58 Results
Compare
1
1
$36.95
Ships in 3 Business Days

Height

.31"

Across Flats

1.13" (29mm)

Thread Size

3/4 NPT (Male/Female) in

Diameter

.71"

Compare
1
1
$41.95
Ships in 3 Business Days

Height

.31"

Across Flats

1.18" (30mm)

Thread Size

G 3/4 in

Diameter

1.26"

Compare
1
1
$7.50
Ships in 3 Business Days

Across Flats

2.13" (54mm)

Thread Size

G 1-1/4 in

Diameter

2.13"

Sight Glass Material

Transparent High-Resistance Polyamide

Compare
1
1
$29.95
Ships in 3 Business Days

Height

8mm

Across Flats

1.18" (30mm)

Thread Size

M26 x 1.5 in

Diameter

32mm

Compare
BESTSELLER
1
1
$24.75
Ships in 3 Business Days

Height

8mm

Across Flats

1.18" (30mm)

Thread Size

M27 x 1.5 in

Diameter

32mm

Compare
1
1
$50.95
Ships in 3 Business Days

Height

4.5mm

Diameter

35mm

Sight Glass Body Material

Aluminum

Sight Glass Material

Plexiglass (PMMA)