Hand Saws
Availability
Brand
Type
Length
Height
Price
Related Products
Translated into English, Katana means the curved, single-edge sword used by Samurai, their weapon of choice. In tree talk, we simply say man-powered chain saw.This beefy, two-handed folding saw from Silky is currently the biggest in its class. And with its nonslip, rubberized grip and taper-ground, impulse-hardened 19-inch blade, youll make mincemeat out of any firewood-sized limb that says differently Two-handed, professional, heavy-duty folding saw with a 19-4/5 inch blade. Can easily compete with a chainsaw Compared with the Katana, the legendary Japanese samurai sword, it is the ...
15" ProTouch™ Course Cut Saw Made of steel teeth using M2™ Tooth Technology for a fast and efficient cut and a hardwood handle for long lasting durability. Deep Gullets™ and Easy-Start teeth provide rapid and smooth cutting with rapid removal of wood chips. The Thick-Body™ blade built for rigidity and superb control. Tapered-Pitch™ nose improves clearance and stability. ProTouch handle provides an ergonomic design for maximum comfort and durability. Available type is Course . Blade length is 15" . Blade thickness is 1mm . Tooth count is 9 pt . Carton quantity ...
Made of steel teeth using M2™ Tooth Technology for a fast and efficient cut and a hardwood handle for long lasting durability. Deep Gullets™ and Easy-Start teeth provide rapid and smooth cutting with rapid removal of wood chips. The Thick-Body™ blade built for rigidity and superb control. Tapered-Pitch™ nose improves clearance and stability. ProTouch handle provides an ergonomic design for maximum comfort and durability. Available type is Fine . Blade length is 15" . Blade thickness is 1mm . Tooth count is 9 pt . Carton quantity is 6 .
Stanley® 20-556, FatMax® Jab Saw Jab saw blade made of steel. Lacquered blade for corrosion protection. SharpTooth™ Saw Technology uses an aggressive three-sided tooth design that gives three cutting surfaces to cut 50% faster than conventional Stanley® handsaws. Sharpened tip to easily punch through drywall. Ergonomically designed handle is made out of high impact polypropylene and a textured rubber grip over mold to provide comfort and a slip-resistant grip.
Lightweight strong folding saw with 7-inch blade suitable for multiple tasks. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology The Teeth of the Future! The precision-ground, razor sharp blade have four cutting angles along the length of the blade and provide fast, clean and smooth cutting action. Blade easily and securely locks into two different angle positions for easy cutting. Handle is constructed of a fiberglass polypropylene with a rubber insert to insure comfortable and sure grip. Large teeth configuration model comes in Red color and cuts quickly through green wood ...