Sterilization
Free Shipping
Type
Brand
Package Quantity
Length
Height
Color
Price
Related Products
Drapes made from clear polyethylene plastic with a matte finish and include an adhesive strip for secure adhesion. Polyethylene film helps create a barrier to inhibit fluid strike-through and help provide a resistance to fluid strike through layer around the sterile field, Adheres to dry skin to help prevent fluids from running under drape and patient, minimizing the risk of body fluid exposure to healthcare personnel and making clean up easier, Conformable adhesive strip helps secure the drape, especially in hard-to-drape areas, Matte finish helps reduce glare from drape surface, ...
3M™ Steri-Drape™ Irrigation Pouch 1016, containing an adhesive strip, exit port and screen, is designed to collect irrigation fluids during surgical and minor procedures Impervious polyethylene film to prevent leakage of fluid from the pouch, Pouch features reliable adhesive strip to hold securely in place, eliminating the need for mechanical clamps and ensuring optimal fluid control, Translucent matte-finished film allows for visualization of fluids in pouch while reducing glare from drape surface, Filter screen of the 1016 pouch catches bone chips and tissue specimens, Exit ...
The Steri Drape™ Isolation Drape provides a vertical barrier to keep the C arm isolated from the sterile surgical field during hip/femur fracture or trauma procedures. Available with Incise Film and pouch. All-in-one draping system that helps make draping quick and convenient by eliminating the need to drape the image intensifier (C-arm), which can save time and money, Helps create a vertical sterile barrier between the sterile and non-sterile fields, Impervious polyethylene film provides a barrier to liquids, reducing exposure to blood and body fluids, Clear film allows the ...
The Steri Drape™ Isolation Drape provides a vertical barrier to keep the C arm isolated from the sterile surgical field during hip/femur fracture or trauma procedures. Available with Incise Film and pouch. All-in-one draping system that helps make draping quick and convenient by eliminating the need to drape the image intensifier (C-arm), which can save time and money, Helps create a vertical sterile barrier between the sterile and non-sterile fields, Impervious plastic film provides a barrier to liquids, reducing exposure to blood and body fluids, Clear film allows the surgical ...
3M™ Steri Drape™ Towel Drape is made from clear polyethylene plastic with a matte finish, which includes an adhesive strip for secure adhesion. Polyethylene film helps create a barrier to inhibit fluid strike-through and help provide a resistance to fluid strike through layer around the sterile field, Reliable adhesive stays secure throughout the procedure, Conformable adhesive strip helps secure the drape, especially in hard-to-drape areas, Matte finish helps reduce glare from drape surface, Drape can be removed easily, enhancing patient comfort and minimizing clean-up time, ...