General Supplies
Free Shipping
Brand
Length
Type
Color
Price
Related Products
3M™ DuraPrep™ Surgical Prepping Solution gives you effective antimicrobial kill in a single, painted coat, along with significantly greater drape adhesion when compared to ChloraPrep® Antiseptic. 3M™ DuraPrep™ Surgical Prepping Solution, is not povidone iodine and is not represented in any clinical study that references PVP I. 3M™ DuraPrep™ Surgical Prepping Solution keeps resident bacterial counts low for at least 48 hours after blood and saline challenge, and at least 12 hours against transient bacteria. Don't let the applicators fool your surgical ...
Steri-Drape™ Tube Organizer Securely positions and organizes multiple tubes and cords of different sizes, Conveniently adheres to tables, stands, drapes and other OR equipment, Reclosable tab allows you to reposition, add, or replace tubes and cores during the procedure, Middle portion of the tab's adhesive can be folded onto itself, allowing tubes and cords to move freely between the adhered ends, Individually wrapped and sterilized in peel-open envelopes to maintain the sterile environment, 100 ea/bx, 4 bx/cs.
Laminated Aluminum Shim is made from an 1100 Series Aluminum. Composition 1, Type 1, Class 2. Fully laminated. Peel off layers to needed thickness. Allows more on-site accuracy. Precision Brand® Laminated Shim is made by using pressure and resin/adhesive to bond metal shim together which creates a rigid "one piece" item that appears to function as a single solid metal sheet or plate. Remove layers by peeling away with a pocket knife to the desired thickness. Sheets may be cut, sawed, stamped, milled, or bored to almost any configuration. Bonding adhesive makes for just right peeling, no ...
3M™ Steri Drape™ U Drape is a plastic, split sheet with a U shaped aperture cut in one end. For creating a sterile barrier during surgical procedures. Impervious plastic film provides a barrier to liquids, reducing exposure to blood and body fluids, Reliable adhesive around slot stays secure throughout the procedure, Polyethylene film is transparent and conformable for easy positioning and draping, helping to save time, Matte finish reduces glare from drape surface during procedure, Adheres to dry skin to help prevent fluids from running under drape and patient, minimizing the ...
Unique framed delivery system enables simplified, one-person application. Size (10.5" x 8") is ideally suited for high-volume minimally invasive implant procedures. Iodophor-impregnated adhesive provides continuous, broad-spectrum antimicrobial activity, and superior adhesion to the skin and wound edge. Strong, conformable and breathable polyester incise film provides a sterile surface, and helps to decrease bacterial contamination from skin to gloves, gowns, instruments and implants.