Griddles
Free Shipping
Type
Brand
Voltage
Certifications
Width
Material
Height
Color
Price
Related Products
Vollrath, Mirage Cadet Induction Range, 59310, Canada Only, 12 Amps Features: G1 Engine 75% efficient - compare to the approximate 50% efficiency of gas ranges 20 power levels 100°-450° F (38°-232° C) range Pushbutton control with digital readout Stainless case top and molded plastic bottom Bright LED digital readout is easy to see Temperature memory - powers up to the last used temperature setting Compact and mobile, no maintenance 100% framed ceramic top for durability 100% factory bench tested for ultimate quality control "Hot" warning display for safety Padded ...
Summit Slide-In Electric Range, 30"W W/Stainless Steel Doors & Black Porcelain Top Electric Ranges do not come with a power cord, they are meant to be hard wired into the electric. SUMMIT PROFESSIONAL brings luxury to apartment sized ranges with our exclusive line of 'slide-in' ovens. The TEM210BRWY electric range is conveniently sized at 30" wide to fit common kitchen spaces. Elegant stainless steel doors on the oven and lower storage compartment are matched with solid towel bar style handles. Our 'slide-in' units have a low stainless top frame that lets you customize the wall behind ...
Summit RE203W - Range, Electric, 4 Burners, 2.3 Cu. Ft., White, 24" x 20" x 41-1/2" Electric Ranges do not come with a power cord, they are meant to be hard wired into the electric. Summit brings outstanding value to small kitchens with fully featured electric ranges in 20" wide fits. Made in North America, the RE203W is a 220V electric range designed for 20" wide spaces. One 8" and three 6" coil burners include removable chrome drip pans for easy cleaning. A high backguard helps to protect your kitchen's walls from heating and spills. All cooking controls are located upfront on ...
Summit CR2B120 - 2-Burner Electric Cooktop, Black Ceramic Glass Surface, 120V Electric Cooktops do not come with a power cord, they are meant to be hard wired into the electric. SUMMIT CR2B120 is a two-burner 120V cooktop made from black ceramic glass. The smooth surface is easy to clean and offers a sleek look for any kitchen counter, with a stainless steel trim to complete the look. Push-to-turn knobs ensure added safety, with indicator lights to show when the heat is turned on. This unit is designed for built-in installation with a cutout size of 10 1/8" W x 18 5/8" D. With a clean ...
Cook your customers favorite pizza's fast & easy! Perfect for Bars, Café's, Breakrooms, Convenient Stores & Concessions Stands! Heats up to 600°F (315°C); dual independently controlledheating elements 60-minute timer with bell includes "Stay On" feature Pizza tray handle folds for storage Includes crumb tray Easily fits a pizza up to 12" diameter One year parts and labor warranty